ROYAL 188XD Adjustable Ground Joint Exposed Urinal Flushometer Zoom

ROYAL 188XD Adjustable Ground Joint Exposed Urinal Flushometer


Brand: Sloan

Qty Price
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out



Material: Chrome Plated
Application: Plumbing
ADA: Yes
Tailpiece: Adjustable
Commercial Use: Yes
Type: Manual
Gallons Per Flush: 1.5
Installation Type: Urinal
Spud Placement: Top
Spud Size: 3/4"

Description for Sloan 3912504

Quiet, Exposed, Diaphragm Type, Chrome Plated Urinal Flushometer with the following features:
* PERMEX+ Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
* ADA Compliant Metal Oscillating Non-Hold-Open Handle with Triple Seal Handle Packing
* Free Spinning Vandal Resistant Stop Cap
* Adjustable Tailpiece
* High Back Pressure Vacuum Breaker Flush Connection with One-piece Bottom Hex Coupling Nut
* Spud Coupling and Flange for Top Spud
* Sweat Solder Adapter with Cover Tube and Cast Set Screw Wall Flange
* High Copper, Low Zinc Brass Castings for Dezincification Resistance
* Non-Hold-Open Handle, Fixed Metering Bypass and No External Volume Adjustment to Ensure Water Conservation
* Flush Accuracy Controlled by CID+ Technology
* Diaphragm, Handle Packing, Stop Seat and Vacuum Breaker molded from PERMEX+ Rubber Compound for Chloramine Resistance
Valve Body, Cover, Tailpiece and Control Stop shall be in conformance with ASTM Alloy Classification for Semi-Red Brass. Valve shall be in compliance to the applicable sections of ASSE 1037, ANSI/ASME 112.19.2, and Military Specification V-29193.

ROYAL 188XD Adjustable Ground Joint Exposed Urinal Flushometer

Q&A: Ask the Questions, share answers