Solenoid Valves

This section contains many different types of Asco RedHat Solenoid Valves.

Pilot Operated Solenoid Valves

This section contains Asco RedHat Series 8210 Solenoid Valves. These valves can be u

Direct Acting Solenoid Valves

This section contains Asco RedHat Series 8262 and 8263 Solenoid Valves. These valves

Low Pressure Solenoid Valves

This section contains Solenoid Valves that are widely used for dispensing, collating,

Hydramotors

ASCO electro-hydraulic motor operated valves handle your combustion system needs for

Solenoid Valve Repair Kits and Coils

This section contains many various Repair Kits for popular Asco RedHat and Parker Han

Refrigeration & Industrial Solenoid Valves

Emerson Climate Technologies offers a complete range of normally closed valves and no

More About Solenoid Valves

What is a Solenoid Valve?
A solenoid is a coil of wire that becomes magnetized when an electric current passes through it. Solenoids often have a hole in their center and a protruding metal rod that is pushed or pulled by magnetism when power is applied. A solenoid valve uses a solenoid to actuate the valve. This allows the flow of water, gas, or air to be controlled with electricity.

Solenoid valves come in various configurations and sizes. They can be normally open, normally closed, or possess a two way configuration. A normally open solenoid valve allows a liquid or gas to flow through unless an electric current is applied, which then closes the valve. A normally closed valve will stay closed until an electric current is applied, which then opens the valve. A two way solenoid valve has three ports: one common, one normally open, and a third which is normally closed.

Certain features should be considered before selecting a solenoid valve, with the most important being the valve's voltage. Other factors that should be considered are: flow capacity, wattage, valve type, pressure rating, and connection type.

We offer a wide selection of Asco RedHat Solenoid Valves.

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons