10" x 4" PVC DWV Reducer Coupling (Fabricated) Zoom

10" x 4" PVC DWV Reducer Coupling (Fabricated)

SKU:3729-624

Brand: Spears

Spears
Qty Price
$132.65
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Specs

Size: 10" x 4"

Description for Spears 3729-624

10" x 4" PVC Reducer Coupling (Fabricated)

10" x 4" PVC DWV Reducer Coupling (Fabricated)

REVIEW SNAPSHOT®

by PowerReviews
Spears6"" x 4"" PVC DWV Reducer Coupling
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

"I would buy this product again and agai

By flopper

from tennessee

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 6"" x 4"" PVC DWV Reducer Coupling:

        thanks a great product

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers