10" x 8" PVC DWV Reducer Coupling (Fabricated) Zoom

10" x 8" PVC DWV Reducer Coupling (Fabricated)

SKU:3729-628

Brand: Spears

Spears
Qty Price
$86.55
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Specs

Size: 10" x 8"

Description for Spears 3729-628

10" x 8" PVC Reducer Coupling (Fabricated)

10" x 8" PVC DWV Reducer Coupling (Fabricated)

REVIEW SNAPSHOT®

by PowerReviews
Spears10" x 4" PVC DWV Reducer Coupling (Fabricated)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

(1 of 1 customers found this review helpful)

 
5.0

just the right thing

By BULLHEAD

from FLA.

Verified Buyer

Comments about 8" x 6" PVC DWV Reducer Coupling:

just right part for what i was doing great shipping

  • Was this a gift?:
  • No
 
5.0

"I would buy this product again and agai

By flopper

from tennessee

Verified Buyer

Comments about 6" x 4" PVC DWV Reducer Coupling:

thanks a great product

  • Was this a gift?:
  • No

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 10" x 4" PVC DWV Reducer Coupling (Fabricated)

    Q:

    Is the one side 10" - will it fit over a 10" galvanized pipe and is the other side 4" wide and will fit over a 4" PVC pipe
    Asked on 11/21/2014 by Allan from United States

    1 answer

    • CUSTOMER CARE

      A:

      no both sides are sized for PVC

      Answered on 11/25/2014 by Supplyhouse Staff from New York
Displaying question 1

Do you have a question about this product?