8" x 3" PVC DWV Double Wye Zoom

8" x 3" PVC DWV Double Wye

SKU:3776-580

Brand: Spears

Spears
Qty Price
$81.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Specs

Size: 8" x 3"

Description for Spears 3776-580

Fabricated PVC DWV Double Wye Reducer (All Hub)

Note: First and Second Dimensions are Straight Connections, Third and Fourth Dimensions are 45 Degree Angle Connections.

8" x 3" PVC DWV Double Wye

REVIEW SNAPSHOT®

by PowerReviews
Spears3" PVC DWV Double Wye
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Just what I needed

By Occasional Plumber

from Tennessee

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1-1/2" PVC DWV Double Wye:

        Immediate shipping and products that are otherwise impossible to find in the Big Box stores were readily available.

        • Was this a gift?:
        • No
         
        5.0

        This product does what it was made to do

        By JEM

        from PA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3" PVC DWV Double Wye:

              This product does what it was made to do

              • Was this a gift?:
              • No

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers