10" x 10" x 2" PVC DWV Sanitary Tee Zoom

10" x 10" x 2" PVC DWV Sanitary Tee

SKU:3790-621

Brand: Spears

Spears
Qty Price
$109.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out

Specs

Size: 10" x 10" x 2"
Application: Plumbing
Connection Type: Slip

Description for Spears 3790-621

Fabricated PVC Sanitary Tee

10" x 10" x 2" PVC DWV Sanitary Tee

REVIEW SNAPSHOT®

by PowerReviews
Spears4"" x 4"" x 2"" PVC DWV Sanitary Tee
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

PVC fitting

By Pete

from TX

Verified Buyer

Comments about 4"" x 4"" x 2"" PVC DWV Sanitary Tee:

Best fitting ever

(0 of 1 customers found this review helpful)

 
5.0

I will buy this product again and again

By Bob

from Arvada, CO

Verified Buyer

Comments about 1-1/2"" PVC DWV Sanitary Tee:

Great for tying new tub drain and overflow into
existing drain system.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons