12" PVC DWV Double Sanitary Tee Zoom

12" PVC DWV Double Sanitary Tee

SKU:3791-120

Brand: Spears

Spears
Qty Price
$419.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Specs

Size: 12"

Description for Spears 3791-120

Fabricated PVC Double Sanitary Tee (All Hub)

PLEASE NOTE: The product weighs 77.02 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

12" PVC DWV Double Sanitary Tee

REVIEW SNAPSHOT®

by PowerReviews
Spears8" PVC DWV Double Sanitary Tee
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

great product , good quality ,

By lenne

from NY

Verified Buyer

Comments about 4"" x 3"" PVC DWV Double Sanitary Tee:

PVC CLEANER , CONTACK CEMENT

 
5.0

Good PVC

By Stuntman

from Kansas

Verified Buyer

Comments about 4"" x 3"" PVC DWV Double Sanitary Tee:

Great PVC fittings (as usual). This works great to put a nice big cleanout right beside a horizontal to vertical transition.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers