3" PVC Sch 40 Tee Zoom

3" PVC Sch 40 Tee

SKU:401-030

Brand: Spears

Spears
Qty Price
$5.89
/ each
$55.90 / box (10 units x $5.59)
In Stock! Ships in 24-48 Hours
(34 Available)
0

Specs

Size: 3"
Color: White

Description for Spears 401-030

PVC Schedule 40 Tee

3" PVC Sch 40 Tee

REVIEW SNAPSHOT®

by PowerReviews
Spears1-1/4" PVC Sch 40 Tee
 
4.3

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

86%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Fit:
          • Feels too small

             

            Feels true to size

             

            100% 

            (4 reviews)

            Feels too big

             
          • Length:
          • Feels too short

             

            Feels true to length

             

            100% 

            (4 reviews)

            Feels too long

             
          • Was this a gift?:
          • No (6)

        Reviewed by 7 customers

        Sort by

        Displaying reviews 1-7

        Back to top

         
        5.0

        would buy the product

        By senojshelties

        from Pearl,Ms

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1-1/4" PVC Sch 40 Tee:

              fix great able to do my job

              • Fit:
              • Feels true to size
              • Length:
              • Feels true to length
              • Was this a gift?:
              • No
               
              5.0

              would buy the product

              By senojshelties

              from Pearl,Ms

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1-1/4" PVC Sch 40 Tee:

                    product fix great was able to finish my job

                    • Fit:
                    • Feels true to size
                    • Length:
                    • Feels true to length
                    • Was this a gift?:
                    • No
                     
                    4.0

                    Good response for out of stock fitting

                    By Ben

                    from Central Point OR

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 1/2"" x 1/2"" x 3/4"" PVC Sch. 40 Reducing Tee:

                          was used on a prototype project

                          • Fit:
                          • Feels true to size
                          • Length:
                          • Feels true to length
                          • Was this a gift?:
                          • No
                           
                          5.0

                          I would buy this product again

                          By Dave the crafter

                          from Finksburg, MD

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 1/2"" PVC Sch 40 Tee:

                                Pvc fittings for a piping project

                                • Fit:
                                • Feels true to size
                                • Length:
                                • Feels true to length
                                • Was this a gift?:
                                • No

                                (1 of 1 customers found this review helpful)

                                 
                                5.0

                                Pex Supply's got it

                                By Craig

                                from Monroe Ma.

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 2"" x 2"" x 1-1/2"" PVC Sch. 40 Reducing Tee:

                                      This was not a product that everyone carries. PVC pressure fittings are not common at most supply houses. This odd size is even less common.

                                      • Was this a gift?:
                                      • No

                                      (0 of 2 customers found this review helpful)

                                       
                                      1.0

                                      shipments

                                      By jc customer

                                      from Minnesota

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 1-1/4" PVC Sch 40 Tee:

                                            product is ok, fits requirement. Shipping is disappointing-parts strewn in box, not individually boxed. Shipping is expensive, customers should be allowed to designate shipping options.

                                            • Was this a gift?:
                                            • No

                                            (1 of 1 customers found this review helpful)

                                             
                                            5.0

                                            Great Product - Love PexSupply!

                                            By Jim AF6PU, Elk Antennas

                                            from Walnut Creek, CA

                                            Verified Reviewer

                                            Comments about 1/2"" x 1/2"" x 1"" PVC Sch. 40 Reducing Tee:

                                            I purchase a fair amount of these Tees. I really don't do plumbing, but rather, I build antennas. I use these as an integral way to attach a small, lightweight antenna to a mast or tower.

                                            It was a great day when I discovered PexSupply. They are super easy to order from, and they get my products to me right away - at a fair price, and with free shipping.

                                            Displaying reviews 1-7

                                            Back to top

                                            Q&A: Ask the Questions, share answers

                                            Do you have questions about this product?

                                            get answers from real customers and in-house experts with AnswerBox.

                                            1 Question | 1 Answer
                                            Displaying question 1
                                            • 3"" PVC Sch 40 Tee

                                              Q:

                                              What is the inside diameter of the 3" schedule 40 tee and 90 degree elbow?
                                              Asked on 6/16/2012 by Rick from NY

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                3" Schedule 40 PVC fittings have an inside diameter of 3-1/2".

                                                Answered on 6/28/2012 by PexSupply Staff from NY
                                            Displaying question 1

                                            Do you have a question about this product?