14" PVC Sch. 40 Tee (Fabricated) Zoom

14" PVC Sch. 40 Tee (Fabricated)

SKU:401-140F

Brand: Spears

Spears
Qty Price
$879.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Specs

Size: 14"
Color: White

Description for Spears 401-140F

PVC Schedule 40 Tee

PLEASE NOTE: The product weighs 73.84 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

14" PVC Sch. 40 Tee (Fabricated)

REVIEW SNAPSHOT®

by PowerReviews
Spears1-1/2" x 1-1/2" x 1" PVC Sch. 40 Reducing Tee
 
4.5

(based on 11 reviews)

Ratings Distribution

  • 5 Stars

     

    (9)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

91%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Fit:
    • Feels too small

       

      Feels true to size

       

      100% 

      (7 reviews)

      Feels too big

       
    • Length:
    • Feels too short

       

      Feels true to length

       

      100% 

      (7 reviews)

      Feels too long

       
    • Was this a gift?:
    • No (10)

Most Liked Positive Review

 

Great Product - Love PexSupply!

I purchase a fair amount of these Tees. I really don't do plumbing, but rather, I build antennas. I use these as an integral way to attach a small, lightweight antenna to...Read complete review

I purchase a fair amount of these Tees. I really don't do plumbing, but rather, I build antennas. I use these as an integral way to attach a small, lightweight antenna to a mast or tower.

It was a great day when I discovered PexSupply. They are super easy to order from, and they get my products to me right away - at a fair price, and with free shipping.

VS

Most Liked Negative Review

 

shipments

product is ok, fits requirement. Shipping is disappointing-parts strewn in box, not individually boxed. Shipping is expensive, customers should be allowed to designate shipping options.

product is ok, fits requirement. Shipping is disappointing-parts strewn in box, not individually boxed. Shipping is expensive, customers should be allowed to designate shipping options.

Reviewed by 11 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Great product we are happy with the product

By Mike

from Okawville Il

Verified Buyer

Comments about 1/2" PVC Sch 40 Tee:

Use this for part of a toy

  • Fit:
  • Feels true to size
  • Length:
  • Feels true to length
  • Was this a gift?:
  • No

(1 of 1 customers found this review helpful)

 
5.0

Worth the money

By Paul T

from Aurora, Colorado

Verified Buyer

Comments about 2" PVC Sch 40 Tee:

Exactly what I needed. About 50% lower in cost than the big boxes stores.

  • Fit:
  • Feels true to size
  • Length:
  • Feels true to length
  • Was this a gift?:
  • No
 
5.0

Just what you want them to be!!

By anteektoys

from coldspring, texas

Verified Buyer

Comments about 1/2" PVC Sch 40 Tee:

Price is great, we make toys, specifically marshmallo guns. Need a good price, and people that care about getting them to you asap. Hopefully no water leaks in the process.

  • Fit:
  • Feels true to size
  • Length:
  • Feels true to length
  • Was this a gift?:
  • No
 
5.0

The exact replacement part needed.

By Jake

from Falls Church, VA.

Verified Buyer

Comments about 1-1/2" x 1-1/2" x 1" PVC Sch. 40 Reducing Tee:

This is the exact parts I needed to complete the job.

  • Was this a gift?:
  • No
 
5.0

would buy the product

By senojshelties

from Pearl,Ms

Verified Buyer

Comments about 1-1/4" PVC Sch 40 Tee:

fix great able to do my job

  • Fit:
  • Feels true to size
  • Length:
  • Feels true to length
  • Was this a gift?:
  • No
 
5.0

would buy the product

By senojshelties

from Pearl,Ms

Verified Buyer

Comments about 1-1/4" PVC Sch 40 Tee:

product fix great was able to finish my job

  • Fit:
  • Feels true to size
  • Length:
  • Feels true to length
  • Was this a gift?:
  • No
 
4.0

Good response for out of stock fitting

By Ben

from Central Point OR

Verified Buyer

Comments about 1/2" x 1/2" x 3/4" PVC Sch. 40 Reducing Tee:

was used on a prototype project

  • Fit:
  • Feels true to size
  • Length:
  • Feels true to length
  • Was this a gift?:
  • No
 
5.0

I would buy this product again

By Dave the crafter

from Finksburg, MD

Verified Buyer

Comments about 1/2" PVC Sch 40 Tee:

Pvc fittings for a piping project

  • Fit:
  • Feels true to size
  • Length:
  • Feels true to length
  • Was this a gift?:
  • No

(1 of 1 customers found this review helpful)

 
5.0

Pex Supply's got it

By Craig

from Monroe Ma.

Verified Buyer

Comments about 2" x 2" x 1-1/2" PVC Sch. 40 Reducing Tee:

This was not a product that everyone carries. PVC pressure fittings are not common at most supply houses. This odd size is even less common.

  • Was this a gift?:
  • No

(0 of 2 customers found this review helpful)

 
1.0

shipments

By jc customer

from Minnesota

Verified Buyer

Comments about 1-1/4" PVC Sch 40 Tee:

product is ok, fits requirement. Shipping is disappointing-parts strewn in box, not individually boxed. Shipping is expensive, customers should be allowed to designate shipping options.

  • Was this a gift?:
  • No

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 3" PVC Sch 40 Tee

    Q:

    What is the inside diameter of the 3" schedule 40 tee and 90 degree elbow?
    Asked on 6/16/2012 by Rick from NY

    1 answer

    • CUSTOMER CARE

      A:

      3" Schedule 40 PVC fittings have an inside diameter of 3-1/2".

      Answered on 6/28/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?