4" x 4" x 8" PVC Sch. 40 Reducing Tee Zoom

4" x 4" x 8" PVC Sch. 40 Reducing Tee

SKU:401-428

Brand: Spears

Spears
Qty Price
$158.85
/ each
$301.90 / box (2 units x $150.95)
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Specs

Size: 4" x 4" x 8"
Color: White

Description for Spears 401-428

PVC Schedule 40 Tee

Note: PVC Schedule 40 Tee descriptions = (end) x (end) x (middle). Therefore a 3/4" x 3/4" x 1/2" PVC Schedule 40 Tee has (2) 3/4" End Connections and a 1/2" Middle Connection.

4" x 4" x 8" PVC Sch. 40 Reducing Tee

REVIEW SNAPSHOT®

by PowerReviews
Spears1-1/4"" PVC Sch 40 Tee
 
4.0

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

80%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (4)

        Reviewed by 5 customers

        Sort by

        Displaying reviews 1-5

        Back to top

         
        4.0

        Good response for out of stock fitting

        By Ben

        from Central Point OR

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/2"" x 1/2"" x 3/4"" PVC Sch. 40 Reducing Tee:

              was used on a prototype project

              • Fit:
              • Feels true to size
              • Length:
              • Feels true to length
              • Was this a gift?:
              • No
               
              5.0

              I would buy this product again

              By Dave the crafter

              from Finksburg, MD

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1/2"" PVC Sch 40 Tee:

                    Pvc fittings for a piping project

                    • Fit:
                    • Feels true to size
                    • Length:
                    • Feels true to length
                    • Was this a gift?:
                    • No

                    (1 of 1 customers found this review helpful)

                     
                    5.0

                    Pex Supply's got it

                    By Craig

                    from Monroe Ma.

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 2"" x 2"" x 1-1/2"" PVC Sch. 40 Reducing Tee:

                          This was not a product that everyone carries. PVC pressure fittings are not common at most supply houses. This odd size is even less common.

                          • Was this a gift?:
                          • No

                          (0 of 2 customers found this review helpful)

                           
                          1.0

                          shipments

                          By jc customer

                          from Minnesota

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 1-1/4"" PVC Sch 40 Tee:

                                product is ok, fits requirement. Shipping is disappointing-parts strewn in box, not individually boxed. Shipping is expensive, customers should be allowed to designate shipping options.

                                • Was this a gift?:
                                • No

                                (1 of 1 customers found this review helpful)

                                 
                                5.0

                                Great Product - Love PexSupply!

                                By Jim AF6PU, Elk Antennas

                                from Walnut Creek, CA

                                Verified Reviewer

                                Comments about 1/2"" x 1/2"" x 1"" PVC Sch. 40 Reducing Tee:

                                I purchase a fair amount of these Tees. I really don't do plumbing, but rather, I build antennas. I use these as an integral way to attach a small, lightweight antenna to a mast or tower.

                                It was a great day when I discovered PexSupply. They are super easy to order from, and they get my products to me right away - at a fair price, and with free shipping.

                                Displaying reviews 1-5

                                Back to top

                                Q&A: Ask the Questions, share answers

                                Do you have questions about this product?

                                get answers from real customers and in-house experts with AnswerBox.

                                1 Question | 1 Answer
                                Displaying question 1
                                • 3"" PVC Sch 40 Tee

                                  Q:

                                  What is the inside diameter of the 3" schedule 40 tee and 90 degree elbow?
                                  Asked on 6/16/2012 by Rick from NY

                                  1 answer

                                  • CUSTOMER CARE

                                    A:

                                    3" Schedule 40 PVC fittings have an inside diameter of 3-1/2".

                                    Answered on 6/28/2012 by PexSupply Staff from NY
                                Displaying question 1

                                Do you have a question about this product?