1-1/4" PVC Sch. 40 Threaded Tee (Socket x FIPT) Zoom

1-1/4" PVC Sch. 40 Threaded Tee (Socket x FIPT)

SKU:402-012

Brand: Spears

Spears
Qty Price
$1.46
/ each
$33.00 / box (25 units x $1.32)
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Specs

Size: 1-1/4"
Color: White
Thread Type: Female

Description for Spears 402-012

PVC Schedule 40 Threaded Tee (Socket x FIPT)

Note: PVC Schedule 40 Threaded Tee (Socket x FIPT) descriptions = (end) x (end) x (middle). Therefore a 3/4" x 3/4" x 1/2" PVC Schedule 40 Threaded Tee (Socket x FIPT) has (2) 3/4" Socket End Connections and a 1/2" Female Threaded Middle Connection.

1-1/4" PVC Sch. 40 Threaded Tee (Socket x FIPT)

REVIEW SNAPSHOT®

by PowerReviews
Spears1/2" x 1/2" x 1/8" PVC Sch. 40 Threaded Tee (Socket x FIPT)
 
5.0

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Fit:
    • Feels too small

       

      Feels true to size

       

      100% 

      (5 reviews)

      Feels too big

       
    • Length:
    • Feels too short

       

      Feels true to length

       

      100% 

      (5 reviews)

      Feels too long

       
    • Was this a gift?:
    • No (6)

Reviewed by 6 customers

Displaying reviews 1-6

Back to top

 
5.0

great service

By bigwave

from KY

Verified Buyer

Comments about 2" x 2" x 1/2" PVC Sch. 40 Threaded Tee (Socket x FIPT):

Oddball size tee, thanks to Supply House.com it was easy to find and get. good quality product.

  • Was this a gift?:
  • No
 
5.0

Great Product

By Deal Seeker

from Manor, TX

Verified Buyer

Comments about 1/2" x 1/2" x 1/8" PVC Sch. 40 Threaded Tee (Socket x FIPT):

This item was very useful when it came to actually setting up my chicken watering system.

  • Fit:
  • Feels true to size
  • Length:
  • Feels true to length
  • Was this a gift?:
  • No
 
5.0

Quality Product

By ohiobirdman

from Goshen, OH

Verified Buyer

Comments about 1/2" x 1/2" x 1/8" PVC Sch. 40 Threaded Tee (Socket x FIPT):

Product is as advertised and shipping was fast/reasonably priced.

  • Fit:
  • Feels true to size
  • Length:
  • Feels true to length
  • Was this a gift?:
  • No
 
5.0

I WOULD RECOMMEND THIS TO MY FRIENDS

By FRED

from ROCKET CITY USA

Verified Buyer

Comments about 1/2" x 1/2" x 1/8" PVC Sch. 40 Threaded Tee (Socket x FIPT):

USED TO FABRICATE WATERERS FOR BABY CHICKS.ALSO USED FOR MIST SYSTEM IN GREENHOUSE.

  • Fit:
  • Feels true to size
  • Length:
  • Feels true to length
  • Was this a gift?:
  • No
 
5.0

Just what I needed

By MtLance

from Mesa, AZ

Verified Buyer

Comments about 3/4" PVC Sch. 40 Threaded Tee (Socket x FIPT x Socket):

Added to a 3/4 sprinkler manafold to add a water hammer arrester.

  • Fit:
  • Feels true to size
  • Length:
  • Feels true to length
  • Was this a gift?:
  • No
 
5.0

Great product, great service!

By Rick the Egg Man

from Olathe, Kansas

Verified Buyer

Comments about 1/2" x 1/2" x 1/8" PVC Sch. 40 Threaded Tee (Socket x FIPT):

This is a great product to use on a poultry watering system with cup waterers. The tee fits very well on the pipe to where glue is not needed on the joints and the water cups fit perfectly in the threaded tee. This makes disassembly of the system very easy and the tees can be reused to keep from buying additional product.

  • Fit:
  • Feels true to size
  • Length:
  • Feels true to length
  • Was this a gift?:
  • No

Displaying reviews 1-6

Back to top

Q&A: Ask the Questions, share answers