10" PVC Sch. 40 90° Elbow Zoom

10" PVC Sch. 40 90° Elbow

SKU:406-100

Brand: Spears

Spears
Qty Price
$379.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Specs

Size: 10"
Color: White

Description for Spears 406-100

PVC Sch. 40 90° Elbow

10" PVC Sch. 40 90° Elbow

REVIEW SNAPSHOT®

by PowerReviews
Spears1-1/4" PVC Sch. 40 90° Elbow
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

would buy the product

By senojshelties

from Pearl,Ms

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1-1/4" PVC Sch. 40 90° Elbow:

        fit great was able to finish job

        • Was this a gift?:
        • No
         
        5.0

        5

        By Ag Planner

        from York, PA

        Verified Buyer

        Comments about 5"" PVC Sch. 40 90° Elbow:

        Pexsupply provided all of the necessary fittings I needed. Even those hard to find fittings that were not sold at local pipe or construction supply stores; they were easily purchased from Pexsupply!

        The schedule 40 fittings were of high quality and fit like a glove.

        Displaying reviews 1-2

        Back to top

        Q&A: Ask the Questions, share answers