2-1/2" PVC Sch. 40 90° Street Elbow Zoom

2-1/2" PVC Sch. 40 90° Street Elbow

SKU:409-025

Brand: Spears

Spears
Qty Price
$5.55
/ each
$52.70 / box (10 units x $5.27)
Non-Stock ItemAllow 2-3 Days to Ship Out
0

Specs

Size: 2-1/2"
Color: White

Description for Spears 409-025

PVC Sch. 40 90° Street Elbow

2-1/2" PVC Sch. 40 90° Street Elbow

REVIEW SNAPSHOT®

by PowerReviews
Spears2" PVC Sch. 40 90° Street Elbow
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Excellent product

By Naos

from Brooklyn N Y

Verified Buyer

Comments about 2" PVC Sch. 40 90° Street Elbow:

Gr8 product

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 4" PVC Sch. 40 90° Street Elbow

    Q:

    Is this a 4 inch inside coupling. That is, does it fit inside the existing pipe and allow connection of another 4 inch pipe coming out of the elbow? I have a four inch PVC pipe sealed in a brick wall as part of a radon mitigation system that I need to extend upward.

    Thanks.
    Asked on 11/30/2014 by JGEW from Columbia MD

    1 answer

    • CUSTOMER CARE

      A:

      there is no inside coupling. the street side is the same size as the pipe and will need a coupling the other side fits over the pipe.

      Answered on 12/18/2014 by Supplyhouse Staff from New York
Displaying question 1

Do you have a question about this product?