16" PVC Sch. 40 90° Street Elbow Zoom

16" PVC Sch. 40 90° Street Elbow

SKU:409-160F

Brand: Spears

Spears
Qty Price
$739.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Specs

Size: 16"
Color: White

Description for Spears 409-160F

Fabricated PVC Sch. 40 90° Street Elbow

PLEASE NOTE: The product weighs 75.48 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

16" PVC Sch. 40 90° Street Elbow

Q&A: Ask the Questions, share answers