24" PVC Sch. 40 90° Street Elbow Zoom

24" PVC Sch. 40 90° Street Elbow

SKU:409-240F

Brand: Spears

Spears
Qty Price
$2,149.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Specs

Size: 24"
Color: White

Description for Spears 409-240F

Fabricated PVC Sch. 40 90° Street Elbow

PLEASE NOTE: The product weighs 227.43 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

24" PVC Sch. 40 90° Street Elbow

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 4" PVC Sch. 40 90° Street Elbow

    Q:

    Is this a 4 inch inside coupling. That is, does it fit inside the existing pipe and allow connection of another 4 inch pipe coming out of the elbow? I have a four inch PVC pipe sealed in a brick wall as part of a radon mitigation system that I need to extend upward.

    Thanks.
    Asked on 11/30/2014 by JGEW from Columbia MD

    1 answer

    • CUSTOMER CARE

      A:

      there is no inside coupling. the street side is the same size as the pipe and will need a coupling the other side fits over the pipe.

      Answered on 12/18/2014 by Supplyhouse Staff from New York
Displaying question 1

Do you have a question about this product?