3" PVC Sch. 40 90° Street Elbow (MIPTxSOC) Zoom

3" PVC Sch. 40 90° Street Elbow (MIPTxSOC)

SKU:410-030

Brand: Spears

Spears
Qty Price
$9.25
/ each
$87.90 / box (10 units x $8.79)
In Stock! Ships in 24-48 Hours
(9 Available)
0

Specs

Size: 3"
Color: White
Thread Type: MIPT x Socket

Description for Spears 410-030

PVC Sch. 40 90° Threaded Street Elbow

  • Male Iron Pipe Thread x Socket

  • 3" PVC Sch. 40 90° Street Elbow (MIPTxSOC)

    REVIEW SNAPSHOT®

    by PowerReviews
    Spears2" PVC Sch. 40 90° Street Elbow (MIPTxSOC)
     
    5.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    5.0

    Works well for waste line in a dock.

    By Colin

    from Brooklyn, NY

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about 2" PVC Sch. 40 90° Street Elbow (MIPTxSOC):

          Used to connect the through deck flange to the in dock plumbing with a tight clearance. Worked flawlessly. We connect it to black poly pipe using a hose barb spigot adapter. Black poly flexes with the dock when it gets hit by waves and wakes.

          • Was this a gift?:
          • No

          Displaying review 1

          Back to top

          Q&A: Ask the Questions, share answers

          Do you have questions about this product?

          get answers from real customers and in-house experts with AnswerBox.

          1 Question | 1 Answer
          Displaying question 1
          • 2" PVC Sch. 40 90° Street Elbow (MIPTxSOC)

            Q:

            Is this a 2" pipe thread to 2" PVC slip on the 90 degree fitting
            Asked on 1/9/2015 by James from United States

            1 answer

            • CUSTOMER CARE

              A:

              yes

              Answered on 1/12/2015 by Supplyhouse Staff from New York
          Displaying question 1

          Do you have a question about this product?