14" PVC Sch. 40 11.5° Elbow Zoom

14" PVC Sch. 40 11.5° Elbow

SKU:411-140F

Brand: Spears

Spears
Qty Price
$238.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Specs

Size: 14"
Color: White

Description for Spears 411-140F

PVC Sch. 40 11.5° Elbow (Fabricated)

14" PVC Sch. 40 11.5° Elbow

REVIEW SNAPSHOT®

by PowerReviews
Spears3" PVC Sch. 40 11.5° Elbow
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (4)

        Reviewed by 4 customers

        Sort by

        Displaying reviews 1-4

        Back to top

         
        5.0

        Excellent

        By Mojzis

        from Genesee. PA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3" PVC Sch. 40 11.5° Elbow:

              Quality was much better than I expected. Fitting was thick and of good quality.

              • Was this a gift?:
              • No
               
              5.0

              11.25 3" PVC ell

              By Danny1291

              from Osgood Indiana.

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 3" PVC Sch. 40 11.5° Elbow:

                    Not much to say about the product. It was a PVC ell. It worked perfectly for what I needed. Seems to be of good quality. Ordering from Supply House was simple, prices great and shipping quick. All in all a good experience

                    • Was this a gift?:
                    • No
                     
                    5.0

                    Great Product

                    By Kent

                    from Kettle Falls, WA

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 2"" PVC Sch. 40 11.5° Elbow:

                          Hard to find item locally. This was the right piece for my job. Supply House was great. I appreciated the fast service.

                          • Was this a gift?:
                          • No
                           
                          5.0

                          Pec Supply has what you need!

                          By Arv

                          from Basin, WY

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 1-1/2"" PVC Sch. 40 11.5° Elbow:

                                Odd angled PVC worked great with our property layout!

                                • Was this a gift?:
                                • No

                                Displaying reviews 1-4

                                Back to top

                                Q&A: Ask the Questions, share answers