2" PVC Sch. 40 90° Street Elbow (Male x Fem) Zoom

2" PVC Sch. 40 90° Street Elbow (Male x Fem)

SKU:412-020

Brand: Spears

Spears
Qty Price
$2.95
/ each
$27.50 / box (10 units x $2.75)
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Specs

Size: 2"
Color: White
Connection Type: Male x Female

Description for Spears 412-020

PVC Schedule 40 90° Street Elbow (Male x Female Thread)

2" PVC Sch. 40 90° Street Elbow (Male x Fem)

REVIEW SNAPSHOT®

by PowerReviews
Spears1/2" PVC Sch. 40 90° Street Elbow (Male x Fem)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

as advertised

By me

from raleigh nc

Verified Buyer

Comments about 1-1/4" PVC Sch. 40 90° Street Elbow (Male x Fem):

as advertised

  • Was this a gift?:
  • No
 
5.0

great value, and good service

By Sunshine

from Marion Station,MD

Verified Buyer

Comments about 1/2" PVC Sch. 40 90° Street Elbow (Male x Fem):

This is just a simple fitting but if you join two of them together it gives you flexible joint that can be used to retract water column tube in a fold down position.

  • Was this a gift?:
  • No

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers