3/4" PVC Sch. 40 90° Elbow w/ Side Outlet Zoom

3/4" PVC Sch. 40 90° Elbow w/ Side Outlet

SKU:413-007

Brand: Spears

Spears
Qty Price
$1.44
/ each
$65.00 / box (50 units x $1.30)
In Stock! Ships in 24-48 Hours
(93 Available)
0

Specs

Size: 3/4"
Color: White

Description for Spears 413-007

PVC Schedule 40 90° Elbow w/ Side Outlet

3/4" PVC Sch. 40 90° Elbow w/ Side Outlet

REVIEW SNAPSHOT®

by PowerReviews
Spears2"" PVC Sch. 40 90° Elbow w/ Side Outlet
 
5.0

(based on 9 reviews)

Ratings Distribution

  • 5 Stars

     

    (9)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (6)

        Reviewed by 9 customers

        Sort by

        Displaying reviews 1-9

        Back to top

         
        5.0

        Did what I expected at reasonable price

        By redstick

        from baton rouge, la

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 2"" PVC Sch. 40 90° Elbow w/ Side Outlet:

              These are for table bases for crawfish tables, maybe not everybody knows how important this is? Local hardware stores don't seem to carry these, don't know why. I loved the hand-written note on the box, something like "hand packed by real people".

              • Was this a gift?:
              • No
               
              5.0

              Just what we needed and it came quiclly

              By Mr. Bob

              from Suffolk, NY

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1-1/2"" PVC Sch. 40 90° Elbow w/ Side Outlet:

                    The side outlet elbows ordered will be uswd to form the rectangular base of a Portable/Mobile Tiki Bar!

                    Want Plans: Search the Web for "Portable Tiki Bar"

                    • Was this a gift?:
                    • No
                     
                    5.0

                    Perfect in every way

                    By Larry

                    from Northern CT.

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 1-1/2"" PVC Sch. 40 90° Elbow w/ Side Outlet:

                          I used these PVC elbows to build a privacy screen of sorts...dimensions and fit were exactly as specified and shipped very fast.

                          • Was this a gift?:
                          • No
                           
                          5.0

                          When you can't find it anywhere else.

                          By Ed

                          from Olean, NY

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 1-1/2"" PVC Sch. 40 90° Elbow w/ Side Outlet:

                                The PVC 90 deg. Elbow with Side Outlet was not available locally.
                                We used the fittings to build protective barriers for the pilots flying Radio Controlled Miniature Aircraft.

                                • Was this a gift?:
                                • No
                                 
                                5.0

                                Side outlet elbows 1/2 in

                                By Chuck

                                from Williamstown, NJ

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 1/2"" PVC Sch. 40 90° Elbow w/ Side Outlet:

                                      PexSupply is great. They had everything in stock, shipped right away and no problems. Highly recommended!

                                      • Was this a gift?:
                                      • No
                                       
                                      5.0

                                      I would buy this product again

                                      By Mikey

                                      from Dallas, Tx

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 1-1/2"" PVC Sch. 40 90° Elbow w/ Side Outlet:

                                            This is exactly what I was looking for and would recommend Pex supply over and over again to anyone.

                                            • Was this a gift?:
                                            • No
                                             
                                            5.0

                                            Good Product

                                            By p.Ray

                                            from Michigan

                                            Verified Buyer

                                            Comments about 1-1/2"" PVC Sch. 40 90° Elbow w/ Side Outlet:

                                            Well made! Also, this item is not always available in local stores.

                                             
                                            5.0

                                            Very satified with purchases

                                            By kkist

                                            from north carolina

                                            Verified Buyer

                                            Comments about 1"" PVC Sch. 40 90° Elbow w/ Side Outlet:

                                            Great pricing, quick shipping

                                             
                                            5.0

                                            Excellent Customer Service

                                            By SARJAG

                                            from San Jose, CA

                                            Verified Buyer

                                            Comments about 1-1/2"" PVC Sch. 40 90° Elbow w/ Side Outlet:

                                            I found this site on line and ordered the set of ten 1 1/2 PVC corner elbows to make a dust booth for a car restoration project. The parts were not available at the hardware stores. The first five came quickly, but I got an email that the others were back ordered and thought I would be waiting for awhile. But I got another email a couple days later that the balance of my order shipped. They arrived as stated. I really appreciated the great customer service and the parts were top quality. Pex Supply is a great source for PVC pipe products.

                                            Displaying reviews 1-9

                                            Back to top

                                            Q&A: Ask the Questions, share answers

                                            Do you have questions about this product?

                                            get answers from real customers and in-house experts with AnswerBox.

                                            2 Questions | 2 Answers
                                            Displaying questions 1-2
                                            • 1-1/2"" PVC Sch. 40 90° Elbow w/ Side Outlet

                                              Q:

                                              what size is the side outlet? Is it also 1-1/2" slip?
                                              Asked on 5/5/2014 by Jim from Lakeville, Indiana

                                              1 answer

                                              • VERIFIED BUYER

                                                A:

                                                Hello Jim,
                                                Yes, all of the outlets on this piece are all 1-1/2” slip.

                                                Answered on 5/5/2014 by Anonymous
                                            • 2"" PVC Sch. 40 90° Elbow w/ Side Outlet

                                              Q:

                                              Regarding the PVC Schedule 40 90° Elbow w/ Side Outlet: Is this S x S x S?
                                              Asked on 7/18/2012 by Susan

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                The Schedule 40 PVC 90° elbows with side outlets that we sell are all socket x socket x socket, with the exception of those listed as socket x FIPT.

                                                Answered on 7/24/2012 by PexSupply Staff from NY
                                            Displaying questions 1-2

                                            Do you have a question about this product?