24" PVC Sch. 40 30° Elbow Zoom

24" PVC Sch. 40 30° Elbow

SKU:415-240F

Brand: Spears

Spears
Qty Price
$969.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Specs

Size: 24"
Color: White

Description for Spears 415-240F

Fabricated PVC Sch. 40 30° Elbow

PLEASE NOTE: The product weighs 104.12 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

24" PVC Sch. 40 30° Elbow

Q&A: Ask the Questions, share answers