6" PVC Sch. 40 22.5° Elbow Zoom

6" PVC Sch. 40 22.5° Elbow

SKU:416-060F

Brand: Spears

Spears
Qty Price
$35.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out

Specs

Size: 6"
Color: White

Description for Spears 416-060F

PVC Schedule 40 22.5° Elbow (Fabricated)

6" PVC Sch. 40 22.5° Elbow

REVIEW SNAPSHOT®

by PowerReviews
Spears1-1/4"" PVC Sch. 40 22.5° Elbow
 
4.8

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 6 customers

Sort by

Displaying reviews 1-6

Back to top

 
5.0

A life saver!

By Arv

from Basin, WY

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1-1/2"" PVC Sch. 40 22.5° Elbow:

        Local stores did not have this angle. Some even said they did not make this angle in PVC. Per Supply came through, making my project easy.

        • Was this a gift?:
        • No
         
        5.0

        just what I needed

        By rocky

        from rhode island

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1-1/4"" PVC Sch. 40 22.5° Elbow:

              although I used these for other than plumbing they were just what I needed and the shipping was very fast I used them to create a new set of hand rails for our pool. Thank you.........

              • Was this a gift?:
              • No
               
              5.0

              Saved a lot of digging.

              By Reluctantly Plumbing

              from Athens, GA

              Verified Buyer

              Comments about 1"" PVC Sch. 40 22.5° Elbow:

              Replacing an old in ground waterline. Not much thought was given to the angles used when the previous line was installed. The old pvc line was pieced together and "bent" to fit. This 22.5 degree made installing the new pipe much easier. Seems to be well made, shipping was fast and I received what I ordered. Thanks Pex for making these available.

               
              4.0

              Hard to find PVC fittings

              By Herc

              from Rancho Palos Verdes, CA

              Verified Buyer

              Comments about 3/4"" PVC Sch. 40 22.5° Elbow:

              Pretty basic - I needed 22-1/2 degree PVC fittings to build Museum display frames. Only a few houses stock this item, thus I was pleased to find Pex Supply.

               
              5.0

              Works great in Halloween prop

              By Karen

              from Riverton, Utah

              Verified Buyer

              Comments about 1/2"" PVC Sch. 40 22.5° Elbow:

              The product was as expected. I am making lifesize witches for halloween and the frame is made from PVC pipe. I needed a slight bend at the waist but the 45 degree elbows I can get locally make too much bend. I cant get the 22s locally so I found them online through PexSupply and they worked great. I feel that the shipping was too high. Also, the elbows were back ordered witch set me back on completing the witches in time for halloween.

               
              5.0

              Great product - great company!

              By MarLin

              from Indiana

              Verified Buyer

              Comments about 1"" PVC Sch. 40 22.5° Elbow:

              Much better quality than I could purchase locally. I needed right away to hook up my well. Customer service was very helpful - sent out the next day.

              Displaying reviews 1-6

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              2 Questions | 2 Answers
              Displaying questions 1-2
              • 1-1/2"" PVC Sch. 40 22.5° Elbow

                Q:

                is this for pressure application?
                Asked on 11/28/2011 by Anonymous

                1 answer

                • CUSTOMER CARE

                  A:

                  Yes, it is.

                  Answered on 12/20/2011 by PexSupply Staff from NY
              • 1-1/4"" PVC Sch. 40 22.5° Elbow

                Q:

                Is this fitting meant for DWV or potable water under pressure?
                Asked on 11/15/2011 by Anonymous

                1 answer

                • CUSTOMER CARE

                  A:

                  This is for a pressured system.

                  Answered on 11/23/2011 by PexSupply Staff from NY
              Displaying questions 1-2

              Do you have a question about this product? 

              SupplyHouse.com Logo

              Join Our Mailing List - Sign up and receive special offers and coupons