10" PVC Sch. 40 22.5° Elbow Zoom

10" PVC Sch. 40 22.5° Elbow

SKU:416-100F

Brand: Spears

Spears
Qty Price
$126.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Specs

Size: 10"
Color: White

Description for Spears 416-100F

PVC Schedule 40 22.5° Elbow (Fabricated)

10" PVC Sch. 40 22.5° Elbow

REVIEW SNAPSHOT®

by PowerReviews
Spears1/2" PVC Sch. 40 22.5° Elbow
 
4.8

(based on 17 reviews)

Ratings Distribution

  • 5 Stars

     

    (14)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (11)

Reviewed by 17 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
4.0

I'll remember this "store".

By Sharon

from Indiana

Verified Buyer

Comments about 1/2" PVC Sch. 40 22.5° Elbow:

We needed this piece to complete a project and found it here. And the delivery was fast! Thanks.

 
5.0

I will buy this product again

By Chris

from Darlington SC

Verified Buyer

Comments about 3/4" PVC Sch. 40 22.5° Elbow:

Great product. Fast shipping

  • Was this a gift?:
  • No
 
5.0

Would purchase this again

By Laurie

from RI

Verified Buyer

Comments about 1/2" PVC Sch. 40 22.5° Elbow:

Nice quality. Worked great for my project

  • Was this a gift?:
  • No
 
5.0

The spear fittings was just right. Very good product.

By Chillin in the back woods

from Hurley, Ms

Verified Buyer

Comments about 2-1/2" PVC Sch. 40 22.5° Elbow:

I use the spear 22.5 fittings on my snorkel system for a Polaris Razor S 900. They worked better than the 45 fittings sent with the system. Looks a lot better.

  • Was this a gift?:
  • No
 
5.0

Just what I needed

By Dan

from Fort Wayne, Indiana

Verified Buyer

Comments about 3/4" PVC Sch. 40 22.5° Elbow:

I was unable to find these locally, delivery was very fast.

  • Was this a gift?:
  • No
 
5.0

Difficult to find...

By JON

from Florida

Verified Buyer

Comments about 2" PVC Sch. 40 22.5° Elbow:

I looked locally for these full size sch 40 22.5 degree couplers but no one stocks them. Supply House shipped them quickly and correctly in time to not delay my project. Also their shipping charge was very fair. Thanks for the great service!

  • Was this a gift?:
  • No
 
5.0

You had in stock what I needed

By Ron

from Gresham, OR

Verified Buyer

Comments about 1" PVC Sch. 40 22.5° Elbow:

I needed to offset a 1" pvc line by 1". Using 2 of the 22.5 degree elbows accomplished this.

  • Was this a gift?:
  • No
 
5.0

Specialty PVC fittings

By PC

from Alabama

Verified Buyer

Comments about 1" PVC Sch. 40 22.5° Elbow:

I couldn't find these 22.5 PVC Elbows in "box" stores but Supply House had them in stock. Quick responses and shipment. Thanks!

  • Was this a gift?:
  • No
 
4.0

They Work

By Brett

from Colorado Springs

Verified Buyer

Comments about 3/4" PVC Sch. 40 22.5° Elbow:

What can I say they are elbows and they function as intended. Shipping was timely.

 
5.0

Just what I wanted!

By Big Jake

from Sun City, Arizona

Verified Buyer

Comments about 1/2" PVC Sch. 40 22.5° Elbow:

Good to know that there's a place to get products that aren't sold in most retail outlets.

  • Was this a gift?:
  • No

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • 2-1/2" PVC Sch. 40 22.5° Elbow

    Q:

    what is the difference between the 416-025 and the 416-025f fittings besides price ???
    Asked on 9/14/2015 by Junior88 from Wayne New Jersey

    1 answer

    • CUSTOMER CARE

      A:

      416-025F is the fabricated version 416-025 elbow. 416-025 is made by a molding process where the the 416-025F is constructed of existing PVC parts.

      Answered on 9/15/2015 by SupplyHouse Staff from NY
  • 6" PVC Sch. 40 22.5° Elbow

    Q:

    Is this 6" elbow rated for pressure use. In your "product Q and A" tab, people asked similar questions but they were under the headings of smaller diameter pvc sch. 40 22.5 degree elbows even though it was posted in teh 6" elbows section, so I wasn't sure.
    Asked on 3/3/2015 by miles from civilisation from moab, utah

    1 answer

    • CUSTOMER CARE

      A:

      yes it is, all schedule 40 should have the same ratings

      Answered on 3/12/2015 by Supplyhouse Staff from New York
  • 1-1/2" PVC Sch. 40 22.5° Elbow

    Q:

    is this for pressure application?
    Asked on 11/28/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it is.

      Answered on 12/20/2011 by PexSupply Staff from NY
  • 1-1/4" PVC Sch. 40 22.5° Elbow

    Q:

    Is this fitting meant for DWV or potable water under pressure?
    Asked on 11/15/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This is for a pressured system.

      Answered on 11/23/2011 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?