2" PVC Sch. 40 45° Elbow Zoom

2" PVC Sch. 40 45° Elbow

SKU:417-020

Brand: Spears

Spears
Qty Price
$1.32
/ each
$30.00 / box (25 units x $1.20)
In Stock! Ships in 24-48 Hours
(121 Available)
0

Specs

Size: 2"
Color: White

Description for Spears 417-020

PVC Sch. 40 45° Elbow

2" PVC Sch. 40 45° Elbow

REVIEW SNAPSHOT®

by PowerReviews
Spears5"" PVC Sch. 40 45° Elbow
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(0 of 1 customers found this review helpful)

 
5.0

Its a pvc fitting

By thegrgyle

from Saint Charles, IL

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 5"" PVC Sch. 40 45° Elbow:

        I used this product to revamp my dust collection. My dust collector has a 5" input, so I am using 5" pvc to make a header that all the branches come into.

        SHIPPING TOOK FOREVER THOUGH.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers