5" PVC Sch. 40 45° Elbow (Fabricated) Zoom

5" PVC Sch. 40 45° Elbow (Fabricated)

SKU:417-050F

Brand: Spears

Spears
Qty Price
$47.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Specs

Size: 5"
Color: White

Description for Spears 417-050F

Fabricated PVC Sch. 40 45° Elbow

5" PVC Sch. 40 45° Elbow (Fabricated)

REVIEW SNAPSHOT®

by PowerReviews
Spears8" PVC Sch. 40 45° Elbow
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

It's PVC

By Carl

from IA

Verified Buyer

Comments about 8" PVC Sch. 40 45° Elbow:

Not much to say. It's your standard PVC fitting. At 8" size they cost a lot but this was the best price I could find.

  • Was this a gift?:
  • No

(0 of 1 customers found this review helpful)

 
5.0

Its a pvc fitting

By thegrgyle

from Saint Charles, IL

Verified Buyer

Comments about 5" PVC Sch. 40 45° Elbow:

I used this product to revamp my dust collection. My dust collector has a 5" input, so I am using 5" pvc to make a header that all the branches come into.

SHIPPING TOOK FOREVER THOUGH.

  • Was this a gift?:
  • No

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers