1/2" PVC Sch. 40 Cross Zoom

1/2" PVC Sch. 40 Cross

SKU:420-005

Brand: Spears

Spears
Qty Price
$0.74
/ each
$33.50 / box (50 units x $0.67)
In Stock! Ships in 24-48 Hours
(86 Available)
0

Specs

Size: 1/2"
Color: White

Description for Spears 420-005

PVC Sch. 40 Cross

1/2" PVC Sch. 40 Cross

REVIEW SNAPSHOT®

by PowerReviews
Spears2" PVC Sch. 40 Cross
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (3)

        Reviewed by 3 customers

        Sort by

        Displaying reviews 1-3

        Back to top

         
        5.0

        Boat storage cover

        By Joel

        from Spokane, WA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 2" PVC Sch. 40 Cross:

              I used this product in building a boat cover. I chose PVC because I can glue permanent joints and drill and pin other joints so that I can dis-assemble the cover as needed. It turned out great.

              • Was this a gift?:
              • No
               
              5.0

              industry standard

              By Don Jose

              from Spring Valley, NY

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1-1/4"" PVC Sch. 40 Cross:

                    Compared to other brands, always seems more solid. Finishing is top-notch. Great for plumbing, swimming pool work and furniture too.

                    • Was this a gift?:
                    • No
                     
                    5.0

                    excellent service

                    By freeblecorn

                    from Belfast NY

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 1"" PVC Sch. 40 Cross:

                          service was second to none

                          • Was this a gift?:
                          • No

                          Displaying reviews 1-3

                          Back to top

                          Q&A: Ask the Questions, share answers