1-1/4" PVC Sch. 40 45° Street Elbow Zoom

1-1/4" PVC Sch. 40 45° Street Elbow

SKU:427-012

Brand: Spears

Spears
Qty Price
$0.83
/ each
$18.75 / box (25 units x $0.75)
In Stock! Ships in 24-48 Hours
(52 Available)
0

Specs

Size: 1-1/4"

Description for Spears 427-012

PVC Sch. 40 45° Street Elbow

1-1/4" PVC Sch. 40 45° Street Elbow

REVIEW SNAPSHOT®

by PowerReviews
Spears2" PVC Sch. 40 45° Street Elbow
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

great service

By bigwave

from KY

Verified Buyer

Comments about 1-1/2" PVC Sch. 40 45° Street Elbow:

looked 5 places for these, thanks to Supply House.com they were easy to find and get. good quality product.

  • Was this a gift?:
  • No
 
5.0

Provides unque solution to special problems

By Jack

from NC

Verified Buyer

Comments about 3/4" PVC Sch. 40 45° Street Elbow:

Used to make a frame for a photo station. Provided a neat ability to add some 45deg bracing

  • Was this a gift?:
  • No

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 2" PVC Sch. 40 45° Street Elbow

    Q:

    Is this a 2" slip x 2" spigot?
    Asked on 5/4/2015 by Tom

    1 answer

    • CUSTOMER CARE

      A:

      Yes it is.

      Answered on 5/11/2015 by Supplyhouse Staff from New York
Displaying question 1

Do you have a question about this product?