1/2" PVC Schedule 40 Coupling Zoom

1/2" PVC Schedule 40 Coupling

SKU:429-005

Brand: Spears

Spears
Qty Price
$0.13
/ each
$6.00 / box (50 units x $0.12)
In Stock! Ships in 24-48 Hours
(596 Available)
0

Specs

Size: 1/2"
Color: White
Connection Type: Slip

Description for Spears 429-005

PVC Schedule 40 Coupling

1/2" PVC Schedule 40 Coupling

REVIEW SNAPSHOT®

by PowerReviews
Spears3" x 1" PVC Schedule 40 Reducer Coupling
 
4.9

(based on 17 reviews)

Ratings Distribution

  • 5 Stars

     

    (15)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (9)

        Reviewed by 17 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        Quality Part - Fast Delivery

        By Steve the Gold Panner

        from Modesto, CA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3" x 1" PVC Schedule 40 Reducer Coupling:

              I used this product for a special project that I put together for my gold prospecting hobby. The part was exactly what I was looking for and is a good quality part. I have no complaints :)

              • Was this a gift?:
              • No

              (1 of 1 customers found this review helpful)

               
              5.0

              pipe adapters

              By stevo

              from pittsburgh, pa.

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 2-1/2" x 2" PVC Schedule 40 Reducer Coupling:

                    I was installing a new furnace and I had to work with an odd size pipe (2 1/2" PVC). I couldn't find 2 1/2"x 2" adapters around here but you had them readily available and shipped them quickly. Thanks to you I had the job done in time for the extreme cold weather.

                    • Was this a gift?:
                    • No

                    (1 of 1 customers found this review helpful)

                     
                    5.0

                    Quality Reducer

                    By Bob

                    from West Texas

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 2" x 1" PVC Schedule 40 Reducer Coupling:

                          I've been using Spears products for a number of years, it is a quality product. SupplyHouse has the best price I've found for this bell reducer. With a $300.oo order they pay the shipping. Talk about a deal SupplyHouse.com is it!

                          • Was this a gift?:
                          • No

                          (1 of 1 customers found this review helpful)

                           
                          5.0

                          Good for furniture applications

                          By Bird feeding enthusiast

                          from Toledo, OH

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 1-1/2" x 1-1/4" PVC Schedule 40 Reducer Coupling:

                                I used this adapter to join 1.25 and 1.5 inch furniture grade PVC pipes together when
                                making a birdfeeder.

                                • Was this a gift?:
                                • No

                                (1 of 1 customers found this review helpful)

                                 
                                5.0

                                great

                                By unclebo1950

                                from Gist Texas

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 6" x 4" PVC Schedule 40 Reducer Coupling:

                                      this item hard to fine at my location and the price was great and I order other item with them and it saved we a lots of time to get all my products from one place than ten or more place's at my location.

                                      • Was this a gift?:
                                      • No

                                      (1 of 1 customers found this review helpful)

                                       
                                      5.0

                                      Used PVC reducers to build nerf ball baz

                                      By 2nd Timothy

                                      from Huntington WV

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 2" x 3/4" PVC Schedule 40 Reducer Coupling:

                                            Used your reducers to build nerf ball guns for a camp game. Worked great!

                                            • Was this a gift?:
                                            • No
                                             
                                            5.0

                                            Pex is Awesome

                                            By Willy

                                            from Oakland Ca.

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 4"" x 2"" PVC Schedule 40 Reducer Coupling:

                                                  I searched all over the internet for this product. I almost gave up then I found Pex. They delivered quickly no problems. I plan on using them for my next project. Thanks Pex.

                                                  • Was this a gift?:
                                                  • No
                                                   
                                                  5.0

                                                  Worked as expected

                                                  By Cletus

                                                  from Lebanon OH

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 1-1/2"" x 1/2"" PVC Schedule 40 Reducer Coupling:

                                                        Worked exactly as I hoped

                                                        • Was this a gift?:
                                                        • No
                                                         
                                                        5.0

                                                        Great Customer Service

                                                        By Mr. Aquaponics

                                                        from Portland, Oregon

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 1-1/4"" x 1"" PVC Schedule 40 Reducer Coupling:

                                                              So I ordered a standard pvc reducer coupling and when I first received my order, I received a defective product. I notified them through email and they sent out a replacement right away and even refunded my money. The story doesn't end there.

                                                              The replacement pieces were also defective! This time I called and spoke to their customer service department to explain what was going on. They ran a check on their inventory and must have seen the problem. They then sent me a third package and viola, it was exactly what I was looking for.

                                                              Summary: Most parts can be purchased anywhere online, however not every place can support the customer like they do. I value customer service so I value PexSupply.

                                                              • Was this a gift?:
                                                              • No
                                                               
                                                              5.0

                                                              In ground portable generator anchor

                                                              By Onolulu

                                                              from South Eastern CT

                                                              Verified Buyer

                                                              Comments about 8"" PVC Schedule 40 Coupling:

                                                              It was helpful to be able to buy one item of this size. I am using this item along with an 8" clean out to create an inground anchor and ground post for use with a generator. I plan to be able to remove the cap, which will be flush with the ground, and lock my gererator to the anchor while connecting the ground wire to a ground rod as well. I had to order 3' of schedule 80 PVC from another vendor to accomplish this.

                                                              Displaying reviews 1-10

                                                              Back to top

                                                              Previous | Next »

                                                              Q&A: Ask the Questions, share answers

                                                              Do you have questions about this product?

                                                              Get answers from real customers and in-house experts with AnswerBox.

                                                              5 Questions | 5 Answers
                                                              Displaying questions 1-5
                                                              • 10" x 2" PVC Schedule 40 Reducer Coupling (Fabricated)

                                                                Q:

                                                                What is the overall length of the 10"X2" reducers?
                                                                Asked on 2/3/2015 by Kyle

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  The end to end length of this reducer coupling measures 17-5/8".

                                                                  Answered on 2/5/2015 by SupplyHouse Staff from NY
                                                              • 6"" x 3"" PVC Schedule 40 Reducer Coupling (Fabricated)

                                                                Q:

                                                                What is the OD of the 3" collar?
                                                                Asked on 10/9/2014 by Tim from Baltimore

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  The outside diameter of the 3" collar is 5-1/4". The outside diameter of the 6" collar is 7-1/8" .

                                                                  Answered on 10/16/2014 by SupplyHouse Staff from NY
                                                              • 8"" x 6"" PVC Schedule 40 Reducer Coupling

                                                                Q:

                                                                What is the inside dimension of both ends?
                                                                Asked on 6/4/2014 by Nick from Florida

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  The ID of both ends is the OD of 8" and 6" tubing, so around 8-5/8" and 6-5/8".

                                                                  Answered on 6/5/2014 by SupplyHouse Staff from NY
                                                              • 12"" x 4"" PVC Schedule 40 Reducer Coupling (Fabricated)

                                                                Q:

                                                                is this available in clear or just white
                                                                thanks Arnold
                                                                Asked on 9/18/2013 by macgyver from chantilly va

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Our Schedule 40 PVC fittings are only available in white.

                                                                  Answered on 10/4/2013 by PexSupply Staff from NY
                                                              • 3/8"" PVC Schedule 40 Coupling

                                                                Q:

                                                                will a 3/8 pvc schedule 40 coupling fit 3/8 liquid tight ?
                                                                Asked on 5/30/2013 by Harry from Harboc Electric Supply Co. [Philadelphia

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  It will, as long as the pipe is also Schedule 40 PVC and the fitting is installed properly.

                                                                  Answered on 6/28/2013 by PexSupply Staff from NY
                                                              Displaying questions 1-5

                                                              Do you have a question about this product?