3/4" PVC Schedule 40 Coupling (Nesting) Zoom

3/4" PVC Schedule 40 Coupling (Nesting)

SKU:429-007N

Brand: Spears

Spears
Qty Price
$0.18
/ each
$8.00 / box (50 units x $0.16)
Non-Stock ItemAllow 3-5 Days to Ship Out
0

Specs

Size: 3/4"
Color: White
Connection Type: Slip

Description for Spears 429-007N

Fabricated PVC Schedule 40 Coupling

3/4" PVC Schedule 40 Coupling (Nesting)

REVIEW SNAPSHOT®

by PowerReviews
Spears1-1/4" x 1/2" PVC Schedule 40 Reducer Coupling
 
4.9

(based on 27 reviews)

Ratings Distribution

  • 5 Stars

     

    (24)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

96%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (20)

Reviewed by 27 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

great service

By bigwave

from KY

Verified Buyer

Comments about 2" x 1-1/2" PVC Schedule 40 Reducer Coupling:

thanks to Supply House.com it was easy to find and get. good quality product.

  • Was this a gift?:
  • No
 
5.0

We have purchased this product many times

By MR SAKS

from Okawville IL

Verified Buyer

Comments about 1/2" PVC Schedule 40 Coupling:

We make marshmallow launchers for arts and craft show

  • Was this a gift?:
  • No
 
5.0

Good quality PVC coupling

By Texas Manny

from Stonewall, TX

Comments about 2" x 1-1/2" PVC Schedule 40 Reducer Coupling:

Accurate dimensions, clean molding, little flash, exactly as described. Using the product as part of a pole project to help support a bat house. This piece is the foundation of the "truck" that will finish dressing the pole.

As for regular usage of this item for plumbing needs, you should have no concerns as it will perform exactly as intended.

I recommend this item.

  • Was this a gift?:
  • No
 
5.0

I will buy this product again

By Uuodsie

from Penobscot, Maine

Verified Buyer

Comments about 2" x 1" PVC Schedule 40 Reducer Coupling:

I use this product in production o my cordless water pumps( pat. Pend) and it works good. Rugged fitting will last forever.

  • Was this a gift?:
  • No
 
5.0

Quality at half the price

By DT

from Sarasota fl

Verified Buyer

Comments about 3" x 1-1/2" PVC Schedule 40 Reducer Coupling:

Great selection

  • Was this a gift?:
  • No
 
5.0

High quality tooling, no sharp edges, full 1" engagement!

By Splashmaster

from Detroit Michigan

Verified Buyer

Comments about 3/4" PVC Schedule 40 Coupling:

Quality merchandise from a quality supplier!

  • Was this a gift?:
  • No
 
5.0

Hard to find anywhere

By Terry

from Idaho

Verified Buyer

Comments about 5" x 4" PVC Schedule 40 Reducer Coupling (Fabricated):

Very well built

  • Was this a gift?:
  • No
 
4.0

Excellent Service

By LGC

from Massachusetts

Verified Buyer

Comments about 6" x 4" PVC Schedule 40 Reducer Coupling:

Item of excellent quality.

  • Was this a gift?:
  • No
 
5.0

Fast Service!

By Eric

from Lugoff, SC

Verified Buyer

Comments about 3" x 2-1/2" PVC Schedule 40 Reducer Coupling:

I looked locally and could not find this fitting. You guys had just what I needed . Thanks

  • Was this a gift?:
  • No
 
5.0

Plumbing reducer 6 x 4 inches

By Larry

from Mantua, NJ.

Verified Buyer

Comments about 6" x 4" PVC Schedule 40 Reducer Coupling:

Used for a new well. I went to 5 different plumbing suppliers in my area of South Jersey and none had one, except for an insert. Very shameful of the suppliers noy carrying one. Anyway the delivery was like the next day, great service.

  • Was this a gift?:
  • No

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

11 Questions | 11 Answers
Displaying questions 1-10Previous | Next »
  • 1-1/2" x 1" PVC Schedule 40 Reducer Coupling

    Q:

    I'm assuming these reducer couplings are female on both ends. Do the openings on each side allow for the outside diameter of a pipe to be inserted into the coupler? In other words, if i buy the 1-1/2" x 1" PVC Schedule 40 Reducer Coupling, does that mean I can insert a 1" Schedule 40 pipe into one side and a 1-1/2" Schedule 40 pipe into the opposite end?
    Asked on 5/24/2016 by RCraigH from Paige, TX

    1 answer

    • CUSTOMER CARE

      A:

      Correct the reducer is listed by the size of the ID pipe it will be-capable of accepting, but it will encompass the entire OD pipe

      Answered on 5/27/2016 by Supplyhouse Staff from New York
  • 10" x 4" PVC Schedule 40 Reducer Coupling (Fabricated)

    Q:

    What is the overall length for the 10 x 4 reducer (part No. 429-624F)?
    Asked on 5/17/2016 by Kendall

    1 answer

    • CUSTOMER CARE

      A:

      The overall length of 429-624F is 10-7/16"

      Answered on 5/18/2016 by Supplyhouse Staff from New York
  • 4" PVC Schedule 40 Coupling

    Q:

    What is the overall lengthy for a 4 in coupling?
    Asked on 4/16/2016 by Alex from Pa

    1 answer

    • CUSTOMER CARE

      A:

      Part 429-040 is 4-1/4" in length.

      Answered on 4/18/2016 by SupplyHouse Staff from NY
  • 4" x 3" PVC Schedule 40 Reducer Coupling

    Q:

    What are the internal dimensions of each side? How deep is each of the slip sockets? How big is that portion of the coupling that transitions between 4" and 3"?
    Asked on 3/2/2016 by DIY homeowner

    1 answer

    • CUSTOMER CARE

      A:

      the 4" coupling side is 5-1/4"", the 3" coupling side is 4-5/32", the coupling is 4 4/8" long and the transition is 15/32"

      Answered on 3/8/2016 by Supplyhouse Staff from New York
  • 1-1/2" x 1-1/4" PVC Schedule 40 Reducer Coupling

    Q:

    Do you have any fittings that have 1.125" ID x 1.5" ID?
    Asked on 7/6/2015 by Kevin from Concord NH

    1 answer

    • CUSTOMER CARE

      A:

      no we do not, PVC fitting are not exactly 1.125 X 1.5 as they are sized to fit over PVC piping which are not exact 1/4" increments.

      Answered on 7/7/2015 by Supplyhouse Staff from New York
  • 3" x 1-1/2" PVC Schedule 40 Reducer Coupling

    Q:

    What is inside diameter of both sides, are they exactly 3inches and 1 1/2 inches exactly, or are they sized larger? Thanks.
    Asked on 5/21/2015 by Jack from Brooklyn,NY

    1 answer

    • CUSTOMER CARE

      A:

      No, they are sized for 3" and 1.5" ID PVC piping.

      Answered on 5/27/2015 by Supplyhouse Staff from New York
  • 10" x 2" PVC Schedule 40 Reducer Coupling (Fabricated)

    Q:

    What is the overall length of the 10"X2" reducers?
    Asked on 2/3/2015 by Kyle

    1 answer

    • CUSTOMER CARE

      A:

      The end to end length of this reducer coupling measures 17-5/8".

      Answered on 2/5/2015 by SupplyHouse Staff from NY
  • 6" x 3" PVC Schedule 40 Reducer Coupling (Fabricated)

    Q:

    What is the OD of the 3" collar?
    Asked on 10/9/2014 by Tim from Baltimore

    1 answer

    • CUSTOMER CARE

      A:

      The outside diameter of the 3" collar is 5-1/4". The outside diameter of the 6" collar is 7-1/8" .

      Answered on 10/16/2014 by SupplyHouse Staff from NY
  • 8" x 6" PVC Schedule 40 Reducer Coupling

    Q:

    What is the inside dimension of both ends?
    Asked on 6/4/2014 by Nick from Florida

    1 answer

    • CUSTOMER CARE

      A:

      The ID of both ends is the OD of 8" and 6" tubing, so around 8-5/8" and 6-5/8".

      Answered on 6/5/2014 by SupplyHouse Staff from NY
  • 12" x 4" PVC Schedule 40 Reducer Coupling (Fabricated)

    Q:

    is this available in clear or just white
    thanks Arnold
    Asked on 9/18/2013 by macgyver from chantilly va

    1 answer

    • CUSTOMER CARE

      A:

      Our Schedule 40 PVC fittings are only available in white.

      Answered on 10/4/2013 by PexSupply Staff from NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product?