1" PVC Schedule 40 Coupling Zoom

1" PVC Schedule 40 Coupling

SKU:429-010

Brand: Spears

Spears
Qty Price
$0.31
/ each
$14.00 / box (50 units x $0.28)
In Stock! Ships in 24-48 Hours
(255 Available)
0

Specs

Size: 1"
Color: White
Connection Type: Slip

Description for Spears 429-010

PVC Schedule 40 Coupling

1" PVC Schedule 40 Coupling

REVIEW SNAPSHOT®

by PowerReviews
Spears3" x 2-1/2" PVC Schedule 40 Reducer Coupling
 
4.9

(based on 17 reviews)

Ratings Distribution

  • 5 Stars

     

    (15)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (9)

Reviewed by 17 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Quality Part - Fast Delivery

By Steve the Gold Panner

from Modesto, CA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3" x 1" PVC Schedule 40 Reducer Coupling:

        I used this product for a special project that I put together for my gold prospecting hobby. The part was exactly what I was looking for and is a good quality part. I have no complaints :)

        • Was this a gift?:
        • No

        (2 of 2 customers found this review helpful)

         
        5.0

        pipe adapters

        By stevo

        from pittsburgh, pa.

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 2-1/2" x 2" PVC Schedule 40 Reducer Coupling:

              I was installing a new furnace and I had to work with an odd size pipe (2 1/2" PVC). I couldn't find 2 1/2"x 2" adapters around here but you had them readily available and shipped them quickly. Thanks to you I had the job done in time for the extreme cold weather.

              • Was this a gift?:
              • No

              (1 of 1 customers found this review helpful)

               
              5.0

              Quality Reducer

              By Bob

              from West Texas

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 2" x 1" PVC Schedule 40 Reducer Coupling:

                    I've been using Spears products for a number of years, it is a quality product. SupplyHouse has the best price I've found for this bell reducer. With a $300.oo order they pay the shipping. Talk about a deal SupplyHouse.com is it!

                    • Was this a gift?:
                    • No

                    (1 of 1 customers found this review helpful)

                     
                    5.0

                    Good for furniture applications

                    By Bird feeding enthusiast

                    from Toledo, OH

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 1-1/2" x 1-1/4" PVC Schedule 40 Reducer Coupling:

                          I used this adapter to join 1.25 and 1.5 inch furniture grade PVC pipes together when
                          making a birdfeeder.

                          • Was this a gift?:
                          • No

                          (1 of 1 customers found this review helpful)

                           
                          5.0

                          great

                          By unclebo1950

                          from Gist Texas

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 6" x 4" PVC Schedule 40 Reducer Coupling:

                                this item hard to fine at my location and the price was great and I order other item with them and it saved we a lots of time to get all my products from one place than ten or more place's at my location.

                                • Was this a gift?:
                                • No

                                (1 of 1 customers found this review helpful)

                                 
                                5.0

                                Used PVC reducers to build nerf ball baz

                                By 2nd Timothy

                                from Huntington WV

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 2" x 3/4" PVC Schedule 40 Reducer Coupling:

                                      Used your reducers to build nerf ball guns for a camp game. Worked great!

                                      • Was this a gift?:
                                      • No
                                       
                                      5.0

                                      Pex is Awesome

                                      By Willy

                                      from Oakland Ca.

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 4"" x 2"" PVC Schedule 40 Reducer Coupling:

                                            I searched all over the internet for this product. I almost gave up then I found Pex. They delivered quickly no problems. I plan on using them for my next project. Thanks Pex.

                                            • Was this a gift?:
                                            • No
                                             
                                            5.0

                                            Worked as expected

                                            By Cletus

                                            from Lebanon OH

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 1-1/2"" x 1/2"" PVC Schedule 40 Reducer Coupling:

                                                  Worked exactly as I hoped

                                                  • Was this a gift?:
                                                  • No
                                                   
                                                  5.0

                                                  Great Customer Service

                                                  By Mr. Aquaponics

                                                  from Portland, Oregon

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 1-1/4"" x 1"" PVC Schedule 40 Reducer Coupling:

                                                        So I ordered a standard pvc reducer coupling and when I first received my order, I received a defective product. I notified them through email and they sent out a replacement right away and even refunded my money. The story doesn't end there.

                                                        The replacement pieces were also defective! This time I called and spoke to their customer service department to explain what was going on. They ran a check on their inventory and must have seen the problem. They then sent me a third package and viola, it was exactly what I was looking for.

                                                        Summary: Most parts can be purchased anywhere online, however not every place can support the customer like they do. I value customer service so I value PexSupply.

                                                        • Was this a gift?:
                                                        • No
                                                         
                                                        5.0

                                                        In ground portable generator anchor

                                                        By Onolulu

                                                        from South Eastern CT

                                                        Verified Buyer

                                                        Comments about 8"" PVC Schedule 40 Coupling:

                                                        It was helpful to be able to buy one item of this size. I am using this item along with an 8" clean out to create an inground anchor and ground post for use with a generator. I plan to be able to remove the cap, which will be flush with the ground, and lock my gererator to the anchor while connecting the ground wire to a ground rod as well. I had to order 3' of schedule 80 PVC from another vendor to accomplish this.

                                                        Displaying reviews 1-10

                                                        Back to top

                                                        Previous | Next »

                                                        Q&A: Ask the Questions, share answers

                                                        Do you have questions about this product?

                                                        Get answers from real customers and in-house experts with AnswerBox.

                                                        6 Questions | 6 Answers
                                                        Displaying questions 1-6
                                                        • 3" x 1-1/2" PVC Schedule 40 Reducer Coupling

                                                          Q:

                                                          What is inside diameter of both sides, are they exactly 3inches and 1 1/2 inches exactly, or are they sized larger? Thanks.
                                                          Asked on 5/21/2015 by Jack from Brooklyn,NY

                                                          1 answer

                                                          • CUSTOMER CARE

                                                            A:

                                                            No, they are sized for 3" and 1.5" ID PVC piping.

                                                            Answered on 5/27/2015 by Supplyhouse Staff from New York
                                                        • 10" x 2" PVC Schedule 40 Reducer Coupling (Fabricated)

                                                          Q:

                                                          What is the overall length of the 10"X2" reducers?
                                                          Asked on 2/3/2015 by Kyle

                                                          1 answer

                                                          • CUSTOMER CARE

                                                            A:

                                                            The end to end length of this reducer coupling measures 17-5/8".

                                                            Answered on 2/5/2015 by SupplyHouse Staff from NY
                                                        • 6"" x 3"" PVC Schedule 40 Reducer Coupling (Fabricated)

                                                          Q:

                                                          What is the OD of the 3" collar?
                                                          Asked on 10/9/2014 by Tim from Baltimore

                                                          1 answer

                                                          • CUSTOMER CARE

                                                            A:

                                                            The outside diameter of the 3" collar is 5-1/4". The outside diameter of the 6" collar is 7-1/8" .

                                                            Answered on 10/16/2014 by SupplyHouse Staff from NY
                                                        • 8"" x 6"" PVC Schedule 40 Reducer Coupling

                                                          Q:

                                                          What is the inside dimension of both ends?
                                                          Asked on 6/4/2014 by Nick from Florida

                                                          1 answer

                                                          • CUSTOMER CARE

                                                            A:

                                                            The ID of both ends is the OD of 8" and 6" tubing, so around 8-5/8" and 6-5/8".

                                                            Answered on 6/5/2014 by SupplyHouse Staff from NY
                                                        • 12"" x 4"" PVC Schedule 40 Reducer Coupling (Fabricated)

                                                          Q:

                                                          is this available in clear or just white
                                                          thanks Arnold
                                                          Asked on 9/18/2013 by macgyver from chantilly va

                                                          1 answer

                                                          • CUSTOMER CARE

                                                            A:

                                                            Our Schedule 40 PVC fittings are only available in white.

                                                            Answered on 10/4/2013 by PexSupply Staff from NY
                                                        • 3/8"" PVC Schedule 40 Coupling

                                                          Q:

                                                          will a 3/8 pvc schedule 40 coupling fit 3/8 liquid tight ?
                                                          Asked on 5/30/2013 by Harry from Harboc Electric Supply Co. [Philadelphia

                                                          1 answer

                                                          • CUSTOMER CARE

                                                            A:

                                                            It will, as long as the pipe is also Schedule 40 PVC and the fitting is installed properly.

                                                            Answered on 6/28/2013 by PexSupply Staff from NY
                                                        Displaying questions 1-6

                                                        Do you have a question about this product?