5" PVC Schedule 40 Coupling Zoom

5" PVC Schedule 40 Coupling

SKU:429-050

Brand: Spears

Spears
Qty Price
$5.99
/ each
$28.45 / box (5 units x $5.69)
In Stock! Ships in 24-48 Hours
(4 Available)
0

Specs

Size: 5"
Color: White
Connection Type: Slip

Description for Spears 429-050

PVC Schedule 40 Coupling

5" PVC Schedule 40 Coupling

REVIEW SNAPSHOT®

by PowerReviews
Spears1-1/2" x 1" PVC Schedule 40 Reducer Coupling
 
4.9

(based on 20 reviews)

Ratings Distribution

  • 5 Stars

     

    (18)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (12)

Reviewed by 20 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Fast Service!

By Eric

from Lugoff, SC

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3" x 2-1/2" PVC Schedule 40 Reducer Coupling:

        I looked locally and could not find this fitting. You guys had just what I needed . Thanks

        • Was this a gift?:
        • No
         
        5.0

        Plumbing reducer 6 x 4 inches

        By Larry

        from Mantua, NJ.

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 6" x 4" PVC Schedule 40 Reducer Coupling:

              Used for a new well. I went to 5 different plumbing suppliers in my area of South Jersey and none had one, except for an insert. Very shameful of the suppliers noy carrying one. Anyway the delivery was like the next day, great service.

              • Was this a gift?:
              • No

              (0 of 1 customers found this review helpful)

               
              5.0

              6"X4" pvc coupling

              By Tom

              from Matawan, N.J.

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 6" x 4" PVC Schedule 40 Reducer Coupling:

                    Good quality product and fast shipping.

                    • Was this a gift?:
                    • No
                     
                    5.0

                    Quality Part - Fast Delivery

                    By Steve the Gold Panner

                    from Modesto, CA

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3" x 1" PVC Schedule 40 Reducer Coupling:

                          I used this product for a special project that I put together for my gold prospecting hobby. The part was exactly what I was looking for and is a good quality part. I have no complaints :)

                          • Was this a gift?:
                          • No

                          (2 of 2 customers found this review helpful)

                           
                          5.0

                          pipe adapters

                          By stevo

                          from pittsburgh, pa.

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 2-1/2" x 2" PVC Schedule 40 Reducer Coupling:

                                I was installing a new furnace and I had to work with an odd size pipe (2 1/2" PVC). I couldn't find 2 1/2"x 2" adapters around here but you had them readily available and shipped them quickly. Thanks to you I had the job done in time for the extreme cold weather.

                                • Was this a gift?:
                                • No

                                (1 of 1 customers found this review helpful)

                                 
                                5.0

                                Quality Reducer

                                By Bob

                                from West Texas

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 2" x 1" PVC Schedule 40 Reducer Coupling:

                                      I've been using Spears products for a number of years, it is a quality product. SupplyHouse has the best price I've found for this bell reducer. With a $300.oo order they pay the shipping. Talk about a deal SupplyHouse.com is it!

                                      • Was this a gift?:
                                      • No

                                      (1 of 1 customers found this review helpful)

                                       
                                      5.0

                                      Good for furniture applications

                                      By Bird feeding enthusiast

                                      from Toledo, OH

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 1-1/2" x 1-1/4" PVC Schedule 40 Reducer Coupling:

                                            I used this adapter to join 1.25 and 1.5 inch furniture grade PVC pipes together when
                                            making a birdfeeder.

                                            • Was this a gift?:
                                            • No

                                            (1 of 1 customers found this review helpful)

                                             
                                            5.0

                                            great

                                            By unclebo1950

                                            from Gist Texas

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 6" x 4" PVC Schedule 40 Reducer Coupling:

                                                  this item hard to fine at my location and the price was great and I order other item with them and it saved we a lots of time to get all my products from one place than ten or more place's at my location.

                                                  • Was this a gift?:
                                                  • No

                                                  (1 of 1 customers found this review helpful)

                                                   
                                                  5.0

                                                  Used PVC reducers to build nerf ball baz

                                                  By 2nd Timothy

                                                  from Huntington WV

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 2" x 3/4" PVC Schedule 40 Reducer Coupling:

                                                        Used your reducers to build nerf ball guns for a camp game. Worked great!

                                                        • Was this a gift?:
                                                        • No
                                                         
                                                        5.0

                                                        Pex is Awesome

                                                        By Willy

                                                        from Oakland Ca.

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 4" x 2" PVC Schedule 40 Reducer Coupling:

                                                              I searched all over the internet for this product. I almost gave up then I found Pex. They delivered quickly no problems. I plan on using them for my next project. Thanks Pex.

                                                              • Was this a gift?:
                                                              • No

                                                              Displaying reviews 1-10

                                                              Back to top

                                                              Previous | Next »

                                                              Q&A: Ask the Questions, share answers

                                                              Do you have questions about this product?

                                                              Get answers from real customers and in-house experts with AnswerBox.

                                                              7 Questions | 7 Answers
                                                              Displaying questions 1-7
                                                              • 1-1/2" x 1-1/4" PVC Schedule 40 Reducer Coupling

                                                                Q:

                                                                Do you have any fittings that have 1.125" ID x 1.5" ID?
                                                                Asked on 7/6/2015 by Kevin from Concord NH

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  no we do not, PVC fitting are not exactly 1.125 X 1.5 as they are sized to fit over PVC piping which are not exact 1/4" increments.

                                                                  Answered on 7/7/2015 by Supplyhouse Staff from New York
                                                              • 3" x 1-1/2" PVC Schedule 40 Reducer Coupling

                                                                Q:

                                                                What is inside diameter of both sides, are they exactly 3inches and 1 1/2 inches exactly, or are they sized larger? Thanks.
                                                                Asked on 5/21/2015 by Jack from Brooklyn,NY

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  No, they are sized for 3" and 1.5" ID PVC piping.

                                                                  Answered on 5/27/2015 by Supplyhouse Staff from New York
                                                              • 10" x 2" PVC Schedule 40 Reducer Coupling (Fabricated)

                                                                Q:

                                                                What is the overall length of the 10"X2" reducers?
                                                                Asked on 2/3/2015 by Kyle

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  The end to end length of this reducer coupling measures 17-5/8".

                                                                  Answered on 2/5/2015 by SupplyHouse Staff from NY
                                                              • 6" x 3" PVC Schedule 40 Reducer Coupling (Fabricated)

                                                                Q:

                                                                What is the OD of the 3" collar?
                                                                Asked on 10/9/2014 by Tim from Baltimore

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  The outside diameter of the 3" collar is 5-1/4". The outside diameter of the 6" collar is 7-1/8" .

                                                                  Answered on 10/16/2014 by SupplyHouse Staff from NY
                                                              • 8" x 6" PVC Schedule 40 Reducer Coupling

                                                                Q:

                                                                What is the inside dimension of both ends?
                                                                Asked on 6/4/2014 by Nick from Florida

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  The ID of both ends is the OD of 8" and 6" tubing, so around 8-5/8" and 6-5/8".

                                                                  Answered on 6/5/2014 by SupplyHouse Staff from NY
                                                              • 12" x 4" PVC Schedule 40 Reducer Coupling (Fabricated)

                                                                Q:

                                                                is this available in clear or just white
                                                                thanks Arnold
                                                                Asked on 9/18/2013 by macgyver from chantilly va

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Our Schedule 40 PVC fittings are only available in white.

                                                                  Answered on 10/4/2013 by PexSupply Staff from NY
                                                              • 3/8" PVC Schedule 40 Coupling

                                                                Q:

                                                                will a 3/8 pvc schedule 40 coupling fit 3/8 liquid tight ?
                                                                Asked on 5/30/2013 by Harry from Harboc Electric Supply Co. [Philadelphia

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  It will, as long as the pipe is also Schedule 40 PVC and the fitting is installed properly.

                                                                  Answered on 6/28/2013 by PexSupply Staff from NY
                                                              Displaying questions 1-7

                                                              Do you have a question about this product?