8" PVC Schedule 40 Coupling Zoom

8" PVC Schedule 40 Coupling

SKU:429-080

Brand: Spears

Spears
Qty Price
$19.49
/ each
$147.92 / box (8 units x $18.49)
In Stock! Ships in 24-48 Hours
(6 Available)

Specs

Size: 8"
Color: White
Connection Type: Slip

Description for Spears 429-080

PVC Schedule 40 Coupling

8" PVC Schedule 40 Coupling

REVIEW SNAPSHOT®

by PowerReviews
Spears8"" x 6"" PVC Schedule 40 Reducer Coupling
 
4.8

(based on 13 reviews)

Ratings Distribution

  • 5 Stars

     

    (11)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (5)

        Reviewed by 13 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        great

        By unclebo1950

        from Gist Texas

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 6"" x 4"" PVC Schedule 40 Reducer Coupling:

              this item hard to fine at my location and the price was great and I order other item with them and it saved we a lots of time to get all my products from one place than ten or more place's at my location.

              • Was this a gift?:
              • No
               
              5.0

              Used PVC reducers to build nerf ball baz

              By 2nd Timothy

              from Huntington WV

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 2"" x 3/4"" PVC Schedule 40 Reducer Coupling:

                    Used your reducers to build nerf ball guns for a camp game. Worked great!

                    • Was this a gift?:
                    • No
                     
                    5.0

                    Pex is Awesome

                    By Willy

                    from Oakland Ca.

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 4"" x 2"" PVC Schedule 40 Reducer Coupling:

                          I searched all over the internet for this product. I almost gave up then I found Pex. They delivered quickly no problems. I plan on using them for my next project. Thanks Pex.

                          • Was this a gift?:
                          • No
                           
                          5.0

                          Worked as expected

                          By Cletus

                          from Lebanon OH

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 1-1/2"" x 1/2"" PVC Schedule 40 Reducer Coupling:

                                Worked exactly as I hoped

                                • Was this a gift?:
                                • No
                                 
                                5.0

                                Great Customer Service

                                By Mr. Aquaponics

                                from Portland, Oregon

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 1-1/4"" x 1"" PVC Schedule 40 Reducer Coupling:

                                      So I ordered a standard pvc reducer coupling and when I first received my order, I received a defective product. I notified them through email and they sent out a replacement right away and even refunded my money. The story doesn't end there.

                                      The replacement pieces were also defective! This time I called and spoke to their customer service department to explain what was going on. They ran a check on their inventory and must have seen the problem. They then sent me a third package and viola, it was exactly what I was looking for.

                                      Summary: Most parts can be purchased anywhere online, however not every place can support the customer like they do. I value customer service so I value PexSupply.

                                      • Was this a gift?:
                                      • No
                                       
                                      5.0

                                      In ground portable generator anchor

                                      By Onolulu

                                      from South Eastern CT

                                      Verified Buyer

                                      Comments about 8"" PVC Schedule 40 Coupling:

                                      It was helpful to be able to buy one item of this size. I am using this item along with an 8" clean out to create an inground anchor and ground post for use with a generator. I plan to be able to remove the cap, which will be flush with the ground, and lock my gererator to the anchor while connecting the ground wire to a ground rod as well. I had to order 3' of schedule 80 PVC from another vendor to accomplish this.

                                       
                                      5.0

                                      Great Experience!

                                      By Matt

                                      from Golden, CO

                                      Verified Buyer

                                      Comments about 1-1/4"" x 1"" PVC Schedule 40 Reducer Coupling:

                                      Pipe was used for our aquaponics system. Couldn't find them anywhere locally.

                                      (2 of 2 customers found this review helpful)

                                       
                                      5.0

                                      I will buy this product again

                                      By Rusty

                                      from Mesquite Tx.

                                      Verified Buyer

                                      Comments about 6"" x 4"" PVC Schedule 40 Reducer Coupling:

                                      I used this product for building a potato cannon. It is the perfect size, it is just what I was looking for.

                                       
                                      5.0

                                      Rare item found here!

                                      By mixxy

                                      from albany NY

                                      Verified Buyer

                                      Comments about 6"" x 4"" PVC Schedule 40 Reducer Coupling:

                                      Was unable to find this item anywhere-even places that sold schedule 40 6" pipe.Was so glad I finally found it here.

                                       
                                      5.0

                                      Hard to find? Call PexSupply!

                                      By Scooby

                                      from Belleville, IL

                                      Verified Buyer

                                      Comments about 2-1/2"" x 2"" PVC Schedule 40 Reducer Coupling:

                                      This is a hard to find product and occasionally Heating and Air techs need it.PexSupply came through with quick service and a product I can trust. THANKS!

                                      Displaying reviews 1-10

                                      Back to top

                                      Previous | Next »

                                      Q&A: Ask the Questions, share answers

                                      Do you have questions about this product?

                                      get answers from real customers and in-house experts with AnswerBox.

                                      3 Questions | 3 Answers
                                      Displaying questions 1-3
                                      • 8"" x 6"" PVC Schedule 40 Reducer Coupling

                                        Q:

                                        What is the inside dimension of both ends?
                                        Asked on 6/4/2014 by Nick from Florida

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          The ID of both ends is the OD of 8" and 6" tubing, so around 8-5/8" and 6-5/8".

                                          Answered on 6/5/2014 by SupplyHouse Staff from NY
                                      • 12"" x 4"" PVC Schedule 40 Reducer Coupling (Fabricated)

                                        Q:

                                        is this available in clear or just white
                                        thanks Arnold
                                        Asked on 9/18/2013 by macgyver from chantilly va

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          Our Schedule 40 PVC fittings are only available in white.

                                          Answered on 10/4/2013 by PexSupply Staff from NY
                                      • 3/8"" PVC Schedule 40 Coupling

                                        Q:

                                        will a 3/8 pvc schedule 40 coupling fit 3/8 liquid tight ?
                                        Asked on 5/30/2013 by Harry from Harboc Electric Supply Co. [Philadelphia

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          It will, as long as the pipe is also Schedule 40 PVC and the fitting is installed properly.

                                          Answered on 6/28/2013 by PexSupply Staff from NY
                                      Displaying questions 1-3

                                      Do you have a question about this product? 

                                      SupplyHouse.com Logo

                                      Join Our Mailing List - Sign up and receive special offers and coupons