1-1/2" x 1-1/4" PVC Schedule 40 Eccentric Reducer Zoom

1-1/2" x 1-1/4" PVC Schedule 40 Eccentric Reducer

SKU:429-212FE

Brand: Spears

Spears
Qty Price
$15.15
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Specs

Size: 1-1/2" x 1-1/4"
Color: White

Description for Spears 429-212FE

PVC Schedule 40 Eccentric Reducer

1-1/2" x 1-1/4" PVC Schedule 40 Eccentric Reducer

REVIEW SNAPSHOT®

by PowerReviews
Spears4"" x 3"" PVC Schedule 40 Eccentric Reducer
 
4.8

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (3)

        Reviewed by 8 customers

        Sort by

        Displaying reviews 1-8

        Back to top

         
        5.0

        Exactly what I was looking for

        By Ozzie

        from El paso

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 4"" x 3"" PVC Schedule 40 Eccentric Reducer:

              Perfect I has to reduce from four inch to three inch PVC in my sewer line and this product helped prevent clogging.

              • Was this a gift?:
              • No
               
              5.0

              As expected

              By James

              from Rhode Island

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 4"" x 3"" PVC Schedule 40 Eccentric Reducer:

                    Long story short - needed this to branch a crack underground in a 4" septic line (Inserted a 3" line inside the pipe past the crack until warmer weather)Used eccentric so there was no step-up/restriction for waste water. Fit and worked as expected.

                    • Was this a gift?:
                    • No
                     
                    5.0

                    Would buy this product!

                    By No nickname

                    from Long Island, NY

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 4"" x 2"" PVC Schedule 40 Eccentric Reducer:

                          My husband used this product to reduce down the 4 inch pipe to a 2" drain pipe so the new shower stall in the downstairs had as much clearance (height) as possible. Worked exactly as needed & wanted.

                          • Was this a gift?:
                          • No

                          (0 of 1 customers found this review helpful)

                           
                          4.0

                          Offset pipe connections

                          By Jeff the plumber

                          from Weirton, WV

                          Verified Buyer

                          Comments about 4"" x 3"" PVC Schedule 40 Eccentric Reducer:

                          Being able to find an eccentric fitting made our job of fitting up the interceptor much easier.

                           
                          5.0

                          3" x 2" PVC Schedule 40 Eccentric Reduce

                          By noskcajnivek

                          from Nashville, TN.

                          Verified Buyer

                          Comments about 3"" x 2"" PVC Schedule 40 Eccentric Reducer:

                          Great for a step-down in a trench drain (a little pricey though...)

                           
                          4.0

                          Thanks for the Picture

                          By Mark

                          from California

                          Verified Buyer

                          Comments about 4"" x 2"" PVC Schedule 40 Eccentric Reducer:

                          Made it easier to purchase.

                          (2 of 2 customers found this review helpful)

                           
                          5.0

                          It's a good product. Es un buen producto

                          By Hugo

                          from Miami, Fl

                          Verified Buyer

                          Comments about 4"" x 2"" PVC Schedule 40 Eccentric Reducer:

                          It's was a wonderful transaction, and the product fit perfectly in my project

                           
                          5.0

                          Best Place for Hard to Find Items

                          By L'il Bill

                          from Morristown, NJ

                          Verified Buyer

                          Comments about 4"" x 3"" PVC Schedule 40 Eccentric Reducer:

                          Hard to find eccentric reducer and other items. Price was reasonable and I had it in a few days. Fast Shipping Saved me from shutting the job down waiting for parts.

                          Displaying reviews 1-8

                          Back to top

                          Q&A: Ask the Questions, share answers