18" x 12" PVC Schedule 40 Reducer Coupling (Fabricated) Zoom

18" x 12" PVC Schedule 40 Reducer Coupling (Fabricated)

SKU:429-792F

Brand: Spears

Spears
Qty Price
$399.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Specs

Size: 18" x 12"
Color: White
Connection Type: Slip

Description for Spears 429-792F

Fabricated PVC Schedule 40 Coupling

18" x 12" PVC Schedule 40 Reducer Coupling (Fabricated)

REVIEW SNAPSHOT®

by PowerReviews
Spears6"" x 3"" PVC Schedule 40 Reducer Coupling (Fabricated)
 
4.9

(based on 14 reviews)

Ratings Distribution

  • 5 Stars

     

    (12)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (6)

        Reviewed by 14 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        Good for furniture applications

        By Bird feeding enthusiast

        from Toledo, OH

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1-1/2"" x 1-1/4"" PVC Schedule 40 Reducer Coupling:

              I used this adapter to join 1.25 and 1.5 inch furniture grade PVC pipes together when
              making a birdfeeder.

              • Was this a gift?:
              • No
               
              5.0

              great

              By unclebo1950

              from Gist Texas

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 6"" x 4"" PVC Schedule 40 Reducer Coupling:

                    this item hard to fine at my location and the price was great and I order other item with them and it saved we a lots of time to get all my products from one place than ten or more place's at my location.

                    • Was this a gift?:
                    • No
                     
                    5.0

                    Used PVC reducers to build nerf ball baz

                    By 2nd Timothy

                    from Huntington WV

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 2"" x 3/4"" PVC Schedule 40 Reducer Coupling:

                          Used your reducers to build nerf ball guns for a camp game. Worked great!

                          • Was this a gift?:
                          • No
                           
                          5.0

                          Pex is Awesome

                          By Willy

                          from Oakland Ca.

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 4"" x 2"" PVC Schedule 40 Reducer Coupling:

                                I searched all over the internet for this product. I almost gave up then I found Pex. They delivered quickly no problems. I plan on using them for my next project. Thanks Pex.

                                • Was this a gift?:
                                • No
                                 
                                5.0

                                Worked as expected

                                By Cletus

                                from Lebanon OH

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 1-1/2"" x 1/2"" PVC Schedule 40 Reducer Coupling:

                                      Worked exactly as I hoped

                                      • Was this a gift?:
                                      • No
                                       
                                      5.0

                                      Great Customer Service

                                      By Mr. Aquaponics

                                      from Portland, Oregon

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 1-1/4"" x 1"" PVC Schedule 40 Reducer Coupling:

                                            So I ordered a standard pvc reducer coupling and when I first received my order, I received a defective product. I notified them through email and they sent out a replacement right away and even refunded my money. The story doesn't end there.

                                            The replacement pieces were also defective! This time I called and spoke to their customer service department to explain what was going on. They ran a check on their inventory and must have seen the problem. They then sent me a third package and viola, it was exactly what I was looking for.

                                            Summary: Most parts can be purchased anywhere online, however not every place can support the customer like they do. I value customer service so I value PexSupply.

                                            • Was this a gift?:
                                            • No
                                             
                                            5.0

                                            In ground portable generator anchor

                                            By Onolulu

                                            from South Eastern CT

                                            Verified Buyer

                                            Comments about 8"" PVC Schedule 40 Coupling:

                                            It was helpful to be able to buy one item of this size. I am using this item along with an 8" clean out to create an inground anchor and ground post for use with a generator. I plan to be able to remove the cap, which will be flush with the ground, and lock my gererator to the anchor while connecting the ground wire to a ground rod as well. I had to order 3' of schedule 80 PVC from another vendor to accomplish this.

                                             
                                            5.0

                                            Great Experience!

                                            By Matt

                                            from Golden, CO

                                            Verified Buyer

                                            Comments about 1-1/4"" x 1"" PVC Schedule 40 Reducer Coupling:

                                            Pipe was used for our aquaponics system. Couldn't find them anywhere locally.

                                            (3 of 3 customers found this review helpful)

                                             
                                            5.0

                                            I will buy this product again

                                            By Rusty

                                            from Mesquite Tx.

                                            Verified Buyer

                                            Comments about 6"" x 4"" PVC Schedule 40 Reducer Coupling:

                                            I used this product for building a potato cannon. It is the perfect size, it is just what I was looking for.

                                             
                                            5.0

                                            Rare item found here!

                                            By mixxy

                                            from albany NY

                                            Verified Buyer

                                            Comments about 6"" x 4"" PVC Schedule 40 Reducer Coupling:

                                            Was unable to find this item anywhere-even places that sold schedule 40 6" pipe.Was so glad I finally found it here.

                                            Displaying reviews 1-10

                                            Back to top

                                            Previous | Next »

                                            Q&A: Ask the Questions, share answers

                                            Do you have questions about this product?

                                            get answers from real customers and in-house experts with AnswerBox.

                                            4 Questions | 4 Answers
                                            Displaying questions 1-4
                                            • 6"" x 3"" PVC Schedule 40 Reducer Coupling (Fabricated)

                                              Q:

                                              What is the OD of the 3" collar?
                                              Asked on 10/9/2014 by Tim from Baltimore

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                The outside diameter of the 3" collar is 5-1/4". The outside diameter of the 6" collar is 7-1/8" .

                                                Answered on 10/16/2014 by SupplyHouse Staff from NY
                                            • 8"" x 6"" PVC Schedule 40 Reducer Coupling

                                              Q:

                                              What is the inside dimension of both ends?
                                              Asked on 6/4/2014 by Nick from Florida

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                The ID of both ends is the OD of 8" and 6" tubing, so around 8-5/8" and 6-5/8".

                                                Answered on 6/5/2014 by SupplyHouse Staff from NY
                                            • 12"" x 4"" PVC Schedule 40 Reducer Coupling (Fabricated)

                                              Q:

                                              is this available in clear or just white
                                              thanks Arnold
                                              Asked on 9/18/2013 by macgyver from chantilly va

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                Our Schedule 40 PVC fittings are only available in white.

                                                Answered on 10/4/2013 by PexSupply Staff from NY
                                            • 3/8"" PVC Schedule 40 Coupling

                                              Q:

                                              will a 3/8 pvc schedule 40 coupling fit 3/8 liquid tight ?
                                              Asked on 5/30/2013 by Harry from Harboc Electric Supply Co. [Philadelphia

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                It will, as long as the pipe is also Schedule 40 PVC and the fitting is installed properly.

                                                Answered on 6/28/2013 by PexSupply Staff from NY
                                            Displaying questions 1-4

                                            Do you have a question about this product?