2-1/2" PVC Schedule 40 Female Adapter Zoom

2-1/2" PVC Schedule 40 Female Adapter

SKU:435-025

Brand: Spears

Spears
Qty Price
$1.89
/ each
$17.10 / box (10 units x $1.71)
In Stock! Ships in 24-48 Hours
(5 Available)
0

Specs

Size: 2-1/2"
Color: White
Thread Type: Female

Description for Spears 435-025

PVC Schedule 40 Female Adapter

2-1/2" PVC Schedule 40 Female Adapter

REVIEW SNAPSHOT®

by PowerReviews
Spears1-1/2" PVC Schedule 40 Female Adapter
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Adapters

By Marshall's Plumbing

from Steamboat Springs, CO

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3/4" PVC Schedule 40 Female Adapter:

        If you need these adapters, these are perfect

        • Was this a gift?:
        • No
         
        5.0

        amazing product

        By j.r.

        from arkansas

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3/4" PVC Schedule 40 Spec. Reinforced Female Adapter:

              Use with brass nipple in many applications instead of pcv male adpt. Where there could be ground settlement
              Causing male adapter to break at threads.

              • Was this a gift?:
              • No

              (1 of 1 customers found this review helpful)

               
              5.0

              1" x 1/2" PVC Schedule 40 Socket x Femal

              By Mike

              from Kinston, NC

              Verified Buyer

              Comments about 1" x 1/2" PVC Schedule 40 Socket x Female Adapter:

              Used on sprinkler system at end of pipe for attachment of sprinkler. Could not find at [@] or local hardware stores. Purchased from PEX. Glad they had them.

              Displaying reviews 1-3

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              Get answers from real customers and in-house experts with AnswerBox.

              4 Questions | 4 Answers
              Displaying questions 1-4
              • 4" PVC Schedule 40 Female Adapter

                Q:

                I want to thread this union on to the inflow side of a StaRite pool pump. The diam. on the threaded male part of the pump measures 3.25"... The feed pipe is 2" Sch 40 (slip). Will this part work?
                Asked on 4/15/2015 by Mike from Chowchilla, CA

                1 answer

                • CUSTOMER CARE

                  A:

                  no it will not its meant for 4" PVC, sounds like you need 3" female by 2" slip adapter.

                  Answered on 4/29/2015 by Supplyhouse Staff from New York
              • 1-1/2" PVC Schedule 40 Female Adapter

                Q:

                What kind are the Threads? I need this to work from my threaded shower drain to pvc.
                Asked on 8/5/2014 by matt

                1 answer

                • CUSTOMER CARE

                  A:

                  The thread on the adapter is Female Pipe Thread (FPT).

                  Answered on 8/13/2014 by SupplyHouse Staff from NY
              • 1-1/2" PVC Schedule 40 Female Adapter

                Q:

                1 1/2 x ?? (what is the threaded diameter) It's not listed in the specs
                Asked on 4/27/2014 by bobby from lagrangeville, ny

                1 answer

                • CUSTOMER CARE

                  A:

                  435-015 is 1-1/2" x 1-1/2".

                  Answered on 4/28/2014 by SupplyHouse Staff from NY
              • 3/4" PVC Schedule 40 Female Adapter

                Q:

                Will this work with CPVC pipe?
                Asked on 5/10/2012 by FBI maintenance from Dublin, NH

                1 answer

                • CUSTOMER CARE

                  A:

                  No, it is only designed for schedule 40 PVC.

                  Answered on 5/23/2012 by PexSupply Staff from NY
              Displaying questions 1-4

              Do you have a question about this product?