4" PVC Schedule 40 Female Adapter Zoom

4" PVC Schedule 40 Female Adapter

SKU:435-040

Brand: Spears

Spears
Qty Price
$4.05
/ each
$23.10 / box (6 units x $3.85)
In Stock! Ships in 24-48 Hours
(1 Available)

Specs

Size: 4"
Color: White
Thread Type: Female

Description for Spears 435-040

PVC Schedule 40 Female Adapter

4" PVC Schedule 40 Female Adapter

REVIEW SNAPSHOT®

by PowerReviews
Spears1-1/2"" PVC Schedule 40 Female Adapter
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

amazing product

By j.r.

from arkansas

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3/4"" PVC Schedule 40 Spec. Reinforced Female Adapter:

        Use with brass nipple in many applications instead of pcv male adpt. Where there could be ground settlement
        Causing male adapter to break at threads.

        • Was this a gift?:
        • No

        (1 of 1 customers found this review helpful)

         
        5.0

        1" x 1/2" PVC Schedule 40 Socket x Femal

        By Mike

        from Kinston, NC

        Verified Buyer

        Comments about 1"" x 1/2"" PVC Schedule 40 Socket x Female Adapter:

        Used on sprinkler system at end of pipe for attachment of sprinkler. Could not find at [@] or local hardware stores. Purchased from PEX. Glad they had them.

        Displaying reviews 1-2

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        3 Questions | 3 Answers
        Displaying questions 1-3
        • 1-1/2"" PVC Schedule 40 Female Adapter

          Q:

          What kind are the Threads? I need this to work from my threaded shower drain to pvc.
          Asked on 8/5/2014 by matt

          1 answer

          • CUSTOMER CARE

            A:

            The thread on the adapter is Female Pipe Thread (FPT).

            Answered on 8/13/2014 by SupplyHouse Staff from NY
        • 1-1/2"" PVC Schedule 40 Female Adapter

          Q:

          1 1/2 x ?? (what is the threaded diameter) It's not listed in the specs
          Asked on 4/27/2014 by bobby from lagrangeville, ny

          1 answer

          • CUSTOMER CARE

            A:

            435-015 is 1-1/2" x 1-1/2".

            Answered on 4/28/2014 by SupplyHouse Staff from NY
        • 3/4"" PVC Schedule 40 Female Adapter

          Q:

          Will this work with CPVC pipe?
          Asked on 5/10/2012 by FBI maintenance from Dublin, NH

          1 answer

          • CUSTOMER CARE

            A:

            No, it is only designed for schedule 40 PVC.

            Answered on 5/23/2012 by PexSupply Staff from NY
        Displaying questions 1-3

        Do you have a question about this product? 

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons