1/2" PVC SCH 40 Male Adapter Zoom

1/2" PVC SCH 40 Male Adapter

SKU:436-005

Brand: Spears

Spears
Qty Price
$0.18
/ each
$8.00 / box (50 units x $0.16)
In Stock! Ships in 24-48 Hours
(285 Available)
0

Specs

Size: 1/2"
Color: White
Thread Type: Male

Description for Spears 436-005

PVC SCH 40 Male Adapter

1/2" PVC SCH 40 Male Adapter

REVIEW SNAPSHOT®

by PowerReviews
Spears2-1/2"" PVC SCH 40 Male Adapter
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Exactly what was needed

By Jim

from Baltimore

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 2-1/2"" PVC SCH 40 Male Adapter:

        Had to order some parts not locally available. Service was quick and priced very well.

        • Was this a gift?:
        • No

        (1 of 2 customers found this review helpful)

         
        4.0

        great pricing and products crazy shippin

        By rob

        from wilmington NC

        Verified Buyer

        Comments about 3/4"" PVC SCH 40 Male Adapter:

        What can you say about pluming fittings except that they work or don't. These work well, and come at a great price. The shipping cost is reasonable, but in my opinion they over package things. A box of fittings that is 6x6x6 does not need to be put into another box thatis 8 x 20 by 16 then stuffed with enough brown paper to wrap the whole thing twice. It is a complete waste of time and resources. They never shorted me on parts but they did once ship me an entire 150.00 dollar manifold system that I did not order. It was not listed on the packing sheet and i could have kept it without consequence, but i called them and told them about it and they sent me a return number. I was a bit miffed that i did not get so much as an email note thanking me for the return of the part which I thought was a bit odd considering the inconveinence of having to package it and bring the thing to a ups store to return it.

        Displaying reviews 1-2

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • 3/4"" x 1/2"" PVC SCH 40 Male x Socket Adapter

          Q:

          re: SKU:436-101 with a description of...
          3/4" x 1/2" PVC SCH 40 Male x Socket Adapter
          does this mean that this adapter is;
          3/4" PVC Male thread
          by 1/2" PVC socket
          (just to be clear before i order the wrong thing)
          Asked on 3/19/2014 by Jeff from Philadelphia

          1 answer

          • CUSTOMER CARE

            A:

            This fitting is 3/4" male thread x 1/2" PVC socket. The MIPT dimension is listed first on all Spears MIPT x socket Schedule 40 fittings.

            Answered on 4/18/2014 by SupplyHouse Staff from NY
        Displaying question 1

        Do you have a question about this product?