1-1/2" PVC SCH 40 Male Adapter Zoom

1-1/2" PVC SCH 40 Male Adapter

SKU:436-015

Brand: Spears

Spears
Qty Price
$0.55
/ each
$12.50 / box (25 units x $0.50)
In Stock! Ships in 24-48 Hours
(189 Available)

Specs

Size: 1-1/2"
Color: White
Thread Type: Male

Description for Spears 436-015

PVC SCH 40 Male Adapter

1-1/2" PVC SCH 40 Male Adapter

REVIEW SNAPSHOT®

by PowerReviews
Spears5"" PVC SCH 40 Male Adapter
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 2 customers found this review helpful)

 
4.0

great pricing and products crazy shippin

By rob

from wilmington NC

Verified Buyer

Comments about 3/4"" PVC SCH 40 Male Adapter:

What can you say about pluming fittings except that they work or don't. These work well, and come at a great price. The shipping cost is reasonable, but in my opinion they over package things. A box of fittings that is 6x6x6 does not need to be put into another box thatis 8 x 20 by 16 then stuffed with enough brown paper to wrap the whole thing twice. It is a complete waste of time and resources. They never shorted me on parts but they did once ship me an entire 150.00 dollar manifold system that I did not order. It was not listed on the packing sheet and i could have kept it without consequence, but i called them and told them about it and they sent me a return number. I was a bit miffed that i did not get so much as an email note thanking me for the return of the part which I thought was a bit odd considering the inconveinence of having to package it and bring the thing to a ups store to return it.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 3/4"" x 1/2"" PVC SCH 40 Male x Socket Adapter

    Q:

    re: SKU:436-101 with a description of...
    3/4" x 1/2" PVC SCH 40 Male x Socket Adapter
    does this mean that this adapter is;
    3/4" PVC Male thread
    by 1/2" PVC socket
    (just to be clear before i order the wrong thing)
    Asked on 3/19/2014 by Jeff from Philadelphia

    1 answer

    • CUSTOMER CARE

      A:

      This fitting is 3/4" male thread x 1/2" PVC socket. The MIPT dimension is listed first on all Spears MIPT x socket Schedule 40 fittings.

      Answered on 4/18/2014 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons