1/2" x 3/8" PVC SCH 40 Male x Socket Adapter Zoom

1/2" x 3/8" PVC SCH 40 Male x Socket Adapter

SKU:436-073

Brand: Spears

Spears
Qty Price
$0.35
/ each
$16.00 / box (50 units x $0.32)
Non-Stock ItemAllow 3-5 Days to Ship Out
0

Specs

Size: 1/2" x 3/8"
Color: White
Thread Type: Male

Description for Spears 436-073

PVC SCH 40 Male Adapter

1/2" x 3/8" PVC SCH 40 Male x Socket Adapter

REVIEW SNAPSHOT®

by PowerReviews
Spears3/4" PVC SCH 40 Male Adapter
 
4.8

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (4)

Reviewed by 5 customers

Displaying reviews 1-5

Back to top

 
5.0

Standard PVC

By Jeff

from Williamsburg, VA

Verified Buyer

Comments about 1-1/2" x 2" PVC SCH 40 Male x Socket Adapter:

Plumbing, local PVC parts to far to drive and low or missing parts

  • Was this a gift?:
  • No
 
5.0

Just as it is suposed to be

By Biker

from Cumberland, MD

Verified Buyer

Comments about 6" PVC SCH 40 Male Adapter:

Adapter was shipped fast and good quality

  • Was this a gift?:
  • No
 
5.0

Great product, it & another piece solved my transition issue

By MrFixItRod

from Arkansas

Verified Buyer

Comments about 3/4" PVC SCH 40 Male Adapter:

First off let me start by saying great site, good prices and fast shipping. I order this and a 3/4" threaded male x 3/4" slip joint Shark Bite and solved my transition from 3/4" pvc supply line to 3/4" pex tubing when I decided to relocate water heater from one end of mobile home to the other. Worked flawlessly and eliminated multiple transitions / connections.

  • Was this a gift?:
  • No
 
5.0

Exactly what was needed

By Jim

from Baltimore

Verified Buyer

Comments about 2-1/2" PVC SCH 40 Male Adapter:

Had to order some parts not locally available. Service was quick and priced very well.

  • Was this a gift?:
  • No

(2 of 3 customers found this review helpful)

 
4.0

great pricing and products crazy shippin

By rob

from wilmington NC

Verified Buyer

Comments about 3/4" PVC SCH 40 Male Adapter:

What can you say about pluming fittings except that they work or don't. These work well, and come at a great price. The shipping cost is reasonable, but in my opinion they over package things. A box of fittings that is 6x6x6 does not need to be put into another box thatis 8 x 20 by 16 then stuffed with enough brown paper to wrap the whole thing twice. It is a complete waste of time and resources. They never shorted me on parts but they did once ship me an entire 150.00 dollar manifold system that I did not order. It was not listed on the packing sheet and i could have kept it without consequence, but i called them and told them about it and they sent me a return number. I was a bit miffed that i did not get so much as an email note thanking me for the return of the part which I thought was a bit odd considering the inconveinence of having to package it and bring the thing to a ups store to return it.

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 2" PVC SCH 40 Male Adapter

    Q:

    Will the this part screw to a 2" brass ball valve?
    Asked on 9/3/2015 by Robert from Blue springs, mo

    1 answer

    • CUSTOMER CARE

      A:

      Yes, if it is a 2" female threaded brass ball valve this would thread into it.

      Answered on 2/10/2016 by SupplyHouse Staff from NY
  • 3/4" x 1/2" PVC SCH 40 Male x Socket Adapter

    Q:

    re: SKU:436-101 with a description of...
    3/4" x 1/2" PVC SCH 40 Male x Socket Adapter
    does this mean that this adapter is;
    3/4" PVC Male thread
    by 1/2" PVC socket
    (just to be clear before i order the wrong thing)
    Asked on 3/19/2014 by Jeff from Philadelphia

    1 answer

    • CUSTOMER CARE

      A:

      This fitting is 3/4" male thread x 1/2" PVC socket. The MIPT dimension is listed first on all Spears MIPT x socket Schedule 40 fittings.

      Answered on 4/18/2014 by SupplyHouse Staff from NY
Displaying questions 1-2

Do you have a question about this product?