10" PVC SCH 40 Male Adapter Zoom

10" PVC SCH 40 Male Adapter

SKU:436-100F

Brand: Spears

Spears
Qty Price
$115.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Specs

Size: 10"
Color: White
Thread Type: Male

Description for Spears 436-100F

Fabricated PVC SCH 40 Male Adapter

10" PVC SCH 40 Male Adapter

REVIEW SNAPSHOT®

by PowerReviews
Spears3/4" PVC SCH 40 Male Adapter
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Great product, it & another piece solved my transition issue

By MrFixItRod

from Arkansas

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3/4" PVC SCH 40 Male Adapter:

        First off let me start by saying great site, good prices and fast shipping. I order this and a 3/4" threaded male x 3/4" slip joint Shark Bite and solved my transition from 3/4" pvc supply line to 3/4" pex tubing when I decided to relocate water heater from one end of mobile home to the other. Worked flawlessly and eliminated multiple transitions / connections.

        • Was this a gift?:
        • No
         
        5.0

        Exactly what was needed

        By Jim

        from Baltimore

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 2-1/2" PVC SCH 40 Male Adapter:

              Had to order some parts not locally available. Service was quick and priced very well.

              • Was this a gift?:
              • No

              (1 of 2 customers found this review helpful)

               
              4.0

              great pricing and products crazy shippin

              By rob

              from wilmington NC

              Verified Buyer

              Comments about 3/4" PVC SCH 40 Male Adapter:

              What can you say about pluming fittings except that they work or don't. These work well, and come at a great price. The shipping cost is reasonable, but in my opinion they over package things. A box of fittings that is 6x6x6 does not need to be put into another box thatis 8 x 20 by 16 then stuffed with enough brown paper to wrap the whole thing twice. It is a complete waste of time and resources. They never shorted me on parts but they did once ship me an entire 150.00 dollar manifold system that I did not order. It was not listed on the packing sheet and i could have kept it without consequence, but i called them and told them about it and they sent me a return number. I was a bit miffed that i did not get so much as an email note thanking me for the return of the part which I thought was a bit odd considering the inconveinence of having to package it and bring the thing to a ups store to return it.

              Displaying reviews 1-3

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              Get answers from real customers and in-house experts with AnswerBox.

              1 Question | 1 Answer
              Displaying question 1
              • 3/4" x 1/2" PVC SCH 40 Male x Socket Adapter

                Q:

                re: SKU:436-101 with a description of...
                3/4" x 1/2" PVC SCH 40 Male x Socket Adapter
                does this mean that this adapter is;
                3/4" PVC Male thread
                by 1/2" PVC socket
                (just to be clear before i order the wrong thing)
                Asked on 3/19/2014 by Jeff from Philadelphia

                1 answer

                • CUSTOMER CARE

                  A:

                  This fitting is 3/4" male thread x 1/2" PVC socket. The MIPT dimension is listed first on all Spears MIPT x socket Schedule 40 fittings.

                  Answered on 4/18/2014 by SupplyHouse Staff from NY
              Displaying question 1

              Do you have a question about this product?