1/2" x 1/4" PVC Schedule 40 Spigot x Socket Bushing Zoom

1/2" x 1/4" PVC Schedule 40 Spigot x Socket Bushing

SKU:437-072

Brand: Spears

Spears
Qty Price
$0.38
/ each
$17.00 / box (50 units x $0.34)
In Stock! Ships in 24-48 Hours
(41 Available)
0

Specs

Size: 1/2" x 1/4"
Color: White
Thread Type: Spigot x Socket

Description for Spears 437-072

PVC Schedule 40 Spigot x Socket Bushing

1/2" x 1/4" PVC Schedule 40 Spigot x Socket Bushing

REVIEW SNAPSHOT®

by PowerReviews
Spears3" x 1-1/2" PVC Schedule 40 Spigot x Socket Bushing
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Exactly what was needed

By Jim

from Baltimore

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 2-1/2"" x 2"" PVC Schedule 40 Spigot x Socket Bushing:

        Had to order some parts not available locally. Service was quick and priced very well.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers