2" x 3/4" PVC Schedule 40 Spigot x Socket Bushing Zoom

2" x 3/4" PVC Schedule 40 Spigot x Socket Bushing

SKU:437-248

Brand: Spears

Spears
Qty Price
$0.87
/ each
$7.90 / box (10 units x $0.79)
In Stock! Ships in 24-48 Hours
(57 Available)
0

Specs

Size: 2" x 3/4"
Color: White
Thread Type: Spigot x Socket

Description for Spears 437-248

PVC Schedule 40 Spigot x Socket Bushing

2" x 3/4" PVC Schedule 40 Spigot x Socket Bushing

REVIEW SNAPSHOT®

by PowerReviews
Spears2" x 1-1/2" PVC Schedule 40 Spigot x Socket Bushing
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (4)

Reviewed by 4 customers

Displaying reviews 1-4

Back to top

 
5.0

great service

By bigwave

from KY

Verified Buyer

Comments about 2" x 1-1/2" PVC Schedule 40 Spigot x Socket Bushing:

thanks to Supply House.com they were easy to find and get. good quality product.

  • Was this a gift?:
  • No
 
5.0

Highest Quality and Always Available

By Flashjet

from Austin, TX

Verified Buyer

Comments about 2" x 1" PVC Schedule 40 Spigot x Socket Bushing:

Higher quality than found locally. The fitting is well made and color is pure white. No flashing left on as I have found on other brands. Always clean and a perfect fit every time. Exactly what I was looking for.

  • Was this a gift?:
  • No
 
5.0

just what i wanted sales person was great

By Frank

from Fl

Verified Buyer

Comments about 2-1/2" x 2" PVC Schedule 40 Spigot x Socket Bushing:

Pool plumbing

  • Was this a gift?:
  • No
 
5.0

Exactly what was needed

By Jim

from Baltimore

Verified Buyer

Comments about 2-1/2" x 2" PVC Schedule 40 Spigot x Socket Bushing:

Had to order some parts not available locally. Service was quick and priced very well.

  • Was this a gift?:
  • No

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers