2" x 1-1/2" PVC Schedule 40 Spigot x Socket Bushing Zoom

2" x 1-1/2" PVC Schedule 40 Spigot x Socket Bushing

SKU:437-251

Brand: Spears

Spears
Qty Price
$0.87
/ each
$19.75 / box (25 units x $0.79)
In Stock! Ships in 24-48 Hours
(69 Available)
0

Specs

Size: 2" x 1-1/2"
Color: White
Thread Type: Spigot x Socket

Description for Spears 437-251

PVC Schedule 40 Spigot x Socket Bushing

2" x 1-1/2" PVC Schedule 40 Spigot x Socket Bushing

REVIEW SNAPSHOT®

by PowerReviews
Spears2" x 1" PVC Schedule 40 Spigot x Socket Bushing
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (3)

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Highest Quality and Always Available

By Flashjet

from Austin, TX

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 2" x 1" PVC Schedule 40 Spigot x Socket Bushing:

        Higher quality than found locally. The fitting is well made and color is pure white. No flashing left on as I have found on other brands. Always clean and a perfect fit every time. Exactly what I was looking for.

        • Was this a gift?:
        • No
         
        5.0

        just what i wanted sales person was great

        By Frank

        from Fl

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 2-1/2" x 2" PVC Schedule 40 Spigot x Socket Bushing:

              Pool plumbing

              • Was this a gift?:
              • No
               
              5.0

              Exactly what was needed

              By Jim

              from Baltimore

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 2-1/2" x 2" PVC Schedule 40 Spigot x Socket Bushing:

                    Had to order some parts not available locally. Service was quick and priced very well.

                    • Was this a gift?:
                    • No

                    Displaying reviews 1-3

                    Back to top

                    Q&A: Ask the Questions, share answers