20" x 12" PVC Schedule 40 Spigot x Socket Bushing Zoom

20" x 12" PVC Schedule 40 Spigot x Socket Bushing

SKU:437-822F

Brand: Spears

Spears
Qty Price
$1,139.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Specs

Size: 20" x 12"
Color: White
Thread Type: Spigot x Socket

Description for Spears 437-822F

PVC Schedule 40 Spigot x Socket Bushing (Fabricated)

PLEASE NOTE: The product weighs 81.92 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

20" x 12" PVC Schedule 40 Spigot x Socket Bushing

REVIEW SNAPSHOT®

by PowerReviews
Spears2-1/2" x 2" PVC Schedule 40 Spigot x Socket Bushing
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

just what i wanted sales person was great

By Frank

from Fl

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 2-1/2" x 2" PVC Schedule 40 Spigot x Socket Bushing:

        Pool plumbing

        • Was this a gift?:
        • No
         
        5.0

        Exactly what was needed

        By Jim

        from Baltimore

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 2-1/2" x 2" PVC Schedule 40 Spigot x Socket Bushing:

              Had to order some parts not available locally. Service was quick and priced very well.

              • Was this a gift?:
              • No

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers