1-1/2" PVC Sch. 40 22.5° Street Elbow Zoom

1-1/2" PVC Sch. 40 22.5° Street Elbow

SKU:442-015

Brand: Spears

Spears
Qty Price
$1.49
/ each
$33.50 / box (25 units x $1.34)
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Specs

Size: 1-1/2"
Color: White
Connection Type: Spigot x Socket

Description for Spears 442-015

PVC Schedule 40 22.5° Street Elbow (1/16 Bend)

1-1/2" PVC Sch. 40 22.5° Street Elbow

REVIEW SNAPSHOT®

by PowerReviews
Spears2" PVC Sch. 40 22.5° Street Elbow
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Make turning corners easier

By Bob

from West Texas

Verified Buyer

Comments about 2" PVC Sch. 40 22.5° Street Elbow:

I've been using 22.5* schedule 40 for years and,Spears is a quality product. SupplyHouse has the best price I've found for this ell. With a $300.oo order they pay the shipping. Talk about a deal SupplyHouse.com is it!

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers