3/8" PVC Schedule 40 Cap Zoom

3/8" PVC Schedule 40 Cap

SKU:447-003

Brand: Spears

Spears
Qty Price
$0.50
/ each
$22.50 / box (50 units x $0.45)
Non-Stock ItemAllow 3-5 Days to Ship Out
0

Specs

Size: 3/8"
Color: White

Description for Spears 447-003

PVC Schedule 40 Cap

3/8" PVC Schedule 40 Cap

REVIEW SNAPSHOT®

by PowerReviews
Spears3/8" PVC Schedule 40 Cap
 
5.0

(based on 11 reviews)

Ratings Distribution

  • 5 Stars

     

    (11)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (5)

Reviewed by 11 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

The Cap

By Bre

from Tennessee

Verified Buyer

Comments about 3/8" PVC Schedule 40 Cap:

I'd ordered the 1/2" cap, not realizing I needed this 3/8". When SupplyHouse found out what happened, they sent me free of charge the 3/8".
It rescued me from a plumbing nightmare. The pipe is securely capped off.
Soon I intend to finish the job right and install a new shut off valve on the line to the toilet. And of course I will be ordering the parts from SupplyHouse, because they help make things work right for women like me who are new to fixing plumbing.

  • Was this a gift?:
  • Yes
 
5.0

SupplyHouse..

By Bre

from Tennessee

Verified Buyer

Comments about 1/2" PVC Schedule 40 Cap:

What great people there! I knew nothing about plumbing but had to fix a badly leaking water line shut off valve to the toilet myself.
I ordered the right parts, wrong size.
Long story short, SupplyHouse sent me the correct size caps free of charge so I could cap off the leak.

It's still holding and what a relief!

  • Was this a gift?:
  • Yes
 
5.0

I would buy this product again

By headlight Bob

from Phoenix, az

Verified Buyer

Comments about 2" PVC Schedule 40 Cap:

I used the product to make fishing lighs they worked very well.

  • Was this a gift?:
  • No
 
5.0

Good quality PVC cap

By Texas Manny

from Stonewall, TX

Verified Buyer

Comments about 2" PVC Schedule 40 Cap:

Accurate dimensions, clean molding, little flash, exactly as described. Using the product as part of a pole project to help support a bat house. This piece is the foundation of the "truck" that will finish dressing the pole.

As for regular usage of this item for plumbing needs, you should have no concerns as it will perform exactly as intended.

I recommend this item.

  • Was this a gift?:
  • No
 
5.0

Vacuum tecnology

By N/A

from Geneseo, IL

Verified Buyer

Comments about 1-1/2" PVC Schedule 40 Cap:

Med Tech Sweden are making orthopaedic vacuum splints and vacuum pumps, the PVC 1-1/2" are used to convert air to vacuum.
The convex top make our product look great.

The moulded logo on the top of the cup, interfere with out barb fittings and if possible run our.s without the logo.

  • Was this a gift?:
  • No
 
5.0

would buy the product

By senojshelties

from Pearl,Ms

Verified Buyer

Comments about 1-1/4" PVC Schedule 40 Cap:

fix great able to finish my job

  • Was this a gift?:
  • No

(1 of 1 customers found this review helpful)

 
5.0

Spears PVC Products

By RogK

from Syracuse, NY

Verified Buyer

Comments about 2" PVC Schedule 40 Cap:

Consistent quality, better design than competitive products

  • Was this a gift?:
  • No
 
5.0

BEST PRICE AROUND FAST SHIPPING thank U

By Hot Dod

from Canada

Verified Buyer

Comments about 6" PVC Schedule 40 Cap:

Cap off 6" pipe

 
5.0

excellent product

By killdeer

from albany ny

Verified Buyer

Comments about 8" PVC Schedule 40 Cap:

delivered on time and quality product

(1 of 1 customers found this review helpful)

 
5.0

PVC Fittings

By Roger

from Baldwinsville, NY

Verified Buyer

Comments about 2" PVC Schedule 40 Cap:

Pex offered the best pricing, prompt delivery.

Have nothing but positive things to say about Pex.

Will not purchase from another source without contacting Pex.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • 2-1/2" PVC Schedule 40 Cap

    Q:

    What is the ID of a 2.5" PVC slip fit cap
    Asked on 7/19/2015 by Jim from Irvine, CA

    1 answer

    • CUSTOMER CARE

      A:

      The ID of a cap is the OD of the tubing it is listed as fitting. For a 2.5" cap, the ID would be 2.875".

      Answered on 7/20/2015 by SupplyHouse Staff from NY
  • 8" PVC Schedule 40 Cap

    Q:

    Is the cap for 8" PVC domed or flat?
    Asked on 12/26/2014 by gary from Tallahassee, FL. 32311

    1 answer

    • CUSTOMER CARE

      A:

      domed

      Answered on 12/29/2014 by Supplyhouse Staff from New York
  • 5" PVC Schedule 40 Cap

    Q:

    What is the "Inner Diameter" (ID) of the 5" PVC Schedule 40 Cap

    SKU:447-050

    Brand: Spears
    Asked on 10/12/2013 by Al

    1 answer

    • CUSTOMER CARE

      A:

      The cap would have the same ID as the OD of 5" PVC pipe, which is roughly 5.6".

      Answered on 10/14/2013 by PexSupply Staff from NY
  • 1" PVC Schedule 40 Cap

    Q:

    What is the outside diameter of schedule 40 1" end cap
    Asked on 9/4/2013 by none from okc, ok

    1 answer

    • CUSTOMER CARE

      A:

      The 1" cap has an OD of 1-5/8".

      Answered on 10/2/2013 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?