1-1/4" PVC Schedule 40 Cap Zoom

1-1/4" PVC Schedule 40 Cap

SKU:447-012

Brand: Spears

Spears
Qty Price
$0.44
/ each
$10.00 / box (25 units x $0.40)
In Stock! Ships in 24-48 Hours
(194 Available)
0

Specs

Size: 1-1/4"
Color: White

Description for Spears 447-012

PVC Schedule 40 Cap

1-1/4" PVC Schedule 40 Cap

REVIEW SNAPSHOT®

by PowerReviews
Spears1" PVC Schedule 40 Cap
 
5.0

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 6 customers

Sort by

Displaying reviews 1-6

Back to top

 
5.0

would buy the product

By senojshelties

from Pearl,Ms

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1-1/4" PVC Schedule 40 Cap:

        fix great able to finish my job

        • Was this a gift?:
        • No

        (1 of 1 customers found this review helpful)

         
        5.0

        Spears PVC Products

        By RogK

        from Syracuse, NY

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 2"" PVC Schedule 40 Cap:

              Consistent quality, better design than competitive products

              • Was this a gift?:
              • No
               
              5.0

              BEST PRICE AROUND FAST SHIPPING thank U

              By Hot Dod

              from Canada

              Verified Buyer

              Comments about 6"" PVC Schedule 40 Cap:

              Cap off 6" pipe

               
              5.0

              excellent product

              By killdeer

              from albany ny

              Verified Buyer

              Comments about 8" PVC Schedule 40 Cap:

              delivered on time and quality product

              (1 of 1 customers found this review helpful)

               
              5.0

              PVC Fittings

              By Roger

              from Baldwinsville, NY

              Verified Buyer

              Comments about 2"" PVC Schedule 40 Cap:

              Pex offered the best pricing, prompt delivery.

              Have nothing but positive things to say about Pex.

              Will not purchase from another source without contacting Pex.

              (1 of 1 customers found this review helpful)

               
              5.0

              Good product.

              By Squatch

              from Silt, CO

              Verified Buyer

              Comments about 8" PVC Schedule 40 Cap:

              I used this cap for the bottom of a vacuum chamber I built using 8"sch40. Nice thick plastic, no flaws, and does its job. Compaired to local prices, even with shipping, I saved money. No complaints here!

              Displaying reviews 1-6

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              Get answers from real customers and in-house experts with AnswerBox.

              3 Questions | 3 Answers
              Displaying questions 1-3
              • 8" PVC Schedule 40 Cap

                Q:

                Is the cap for 8" PVC domed or flat?
                Asked on 12/26/2014 by gary from Tallahassee, FL. 32311

                1 answer

                • CUSTOMER CARE

                  A:

                  domed

                  Answered on 12/29/2014 by Supplyhouse Staff from New York
              • 5"" PVC Schedule 40 Cap

                Q:

                What is the "Inner Diameter" (ID) of the 5" PVC Schedule 40 Cap

                SKU:447-050

                Brand: Spears
                Asked on 10/12/2013 by Al

                1 answer

                • CUSTOMER CARE

                  A:

                  The cap would have the same ID as the OD of 5" PVC pipe, which is roughly 5.6".

                  Answered on 10/14/2013 by PexSupply Staff from NY
              • 1" PVC Schedule 40 Cap

                Q:

                What is the outside diameter of schedule 40 1" end cap
                Asked on 9/4/2013 by none from okc, ok

                1 answer

                • CUSTOMER CARE

                  A:

                  The 1" cap has an OD of 1-5/8".

                  Answered on 10/2/2013 by PexSupply Staff from NY
              Displaying questions 1-3

              Do you have a question about this product?