6" PVC Schedule 40 Cap Zoom

6" PVC Schedule 40 Cap

SKU:447-060

Brand: Spears

Spears
Qty Price
$10.69
/ each
$40.60 / box (4 units x $10.15)
Non-Stock ItemAllow 5-7 Days to Ship Out

Specs

Size: 6"
Color: White

Description for Spears 447-060

PVC Schedule 40 Cap

6" PVC Schedule 40 Cap

REVIEW SNAPSHOT®

by PowerReviews
Spears2"" PVC Schedule 40 Cap
 
5.0

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 5 customers

Sort by

Displaying reviews 1-5

Back to top

(1 of 1 customers found this review helpful)

 
5.0

Spears PVC Products

By RogK

from Syracuse, NY

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 2"" PVC Schedule 40 Cap:

        Consistent quality, better design than competitive products

        • Was this a gift?:
        • No
         
        5.0

        BEST PRICE AROUND FAST SHIPPING thank U

        By Hot Dod

        from Canada

        Verified Buyer

        Comments about 6"" PVC Schedule 40 Cap:

        Cap off 6" pipe

         
        5.0

        excellent product

        By killdeer

        from albany ny

        Verified Buyer

        Comments about 8"" PVC Schedule 40 Cap:

        delivered on time and quality product

        (1 of 1 customers found this review helpful)

         
        5.0

        PVC Fittings

        By Roger

        from Baldwinsville, NY

        Verified Buyer

        Comments about 2"" PVC Schedule 40 Cap:

        Pex offered the best pricing, prompt delivery.

        Have nothing but positive things to say about Pex.

        Will not purchase from another source without contacting Pex.

        (1 of 1 customers found this review helpful)

         
        5.0

        Good product.

        By Squatch

        from Silt, CO

        Verified Buyer

        Comments about 8"" PVC Schedule 40 Cap:

        I used this cap for the bottom of a vacuum chamber I built using 8"sch40. Nice thick plastic, no flaws, and does its job. Compaired to local prices, even with shipping, I saved money. No complaints here!

        Displaying reviews 1-5

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        2 Questions | 2 Answers
        Displaying questions 1-2
        • 5"" PVC Schedule 40 Cap

          Q:

          What is the "Inner Diameter" (ID) of the 5" PVC Schedule 40 Cap

          SKU:447-050

          Brand: Spears
          Asked on 10/12/2013 by Al

          1 answer

          • CUSTOMER CARE

            A:

            The cap would have the same ID as the OD of 5" PVC pipe, which is roughly 5.6".

            Answered on 10/14/2013 by PexSupply Staff from NY
        • 1"" PVC Schedule 40 Cap

          Q:

          What is the outside diameter of schedule 40 1" end cap
          Asked on 9/4/2013 by none from okc, ok

          1 answer

          • CUSTOMER CARE

            A:

            The 1" cap has an OD of 1-5/8".

            Answered on 10/2/2013 by PexSupply Staff from NY
        Displaying questions 1-2

        Do you have a question about this product? 

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons