3" PVC Schedule 40 Plug Zoom

3" PVC Schedule 40 Plug

SKU:449-030

Brand: Spears

Spears
Qty Price
$2.69
/ each
$25.50 / box (10 units x $2.55)
In Stock! Ships in 24-48 Hours
(21 Available)
0

Specs

Size: 3"
Color: White

Description for Spears 449-030

PVC Schedule 40 Plug (Spigot)

3" PVC Schedule 40 Plug

REVIEW SNAPSHOT®

by PowerReviews
Spears3/4" PVC Schedule 40 Plug
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Very fast shipping and great price

By JaxWhirligigs

from Jacksonville, FL

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3/4" PVC Schedule 40 Plug:

        Needed a large quanity of 3/4" plugs for a special project (not plumbing) and cost at Big Box store was over double the price from Supply House plus shipping was exceptionally fast.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        Get answers from real customers and in-house experts with AnswerBox.

        2 Questions | 2 Answers
        Displaying questions 1-2
        • 4" PVC Schedule 40 Plug

          Q:

          Will this work for sdr35 pipe on a hub end rather than a piece and a cap?
          Asked on 4/8/2015 by Mark from United States

          1 answer

          • CUSTOMER CARE

            A:

            No it will not work as described.

            Answered on 4/9/2015 by Supplyhouse Staff from New York
        • 2" PVC Schedule 40 Plug

          Q:

          Does this plug glue into the end of 2" PVC without first attaching a coupler?
          Asked on 12/1/2014 by Lowell from McKinleyville, CA

          1 answer

          • CUSTOMER CARE

            A:

            yes

            Answered on 12/17/2014 by Supplyhouse Staff from New York
        Displaying questions 1-2

        Do you have a question about this product?