6" PVC Schedule 40 Plug Zoom

6" PVC Schedule 40 Plug

SKU:449-060

Brand: Spears

Spears
Qty Price
$8.29
/ each
$47.10 / box (6 units x $7.85)
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Specs

Size: 6"
Color: White

Description for Spears 449-060

PVC Schedule 40 Plug (Spigot)

6" PVC Schedule 40 Plug

REVIEW SNAPSHOT®

by PowerReviews
Spears3/4" PVC Schedule 40 Plug
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

Good part

By Ken

from Moses lake wa

Verified Buyer

Comments about 2" PVC Schedule 40 Plug:

Useful for our application

  • Was this a gift?:
  • No
 
5.0

Very fast shipping and great price

By JaxWhirligigs

from Jacksonville, FL

Verified Buyer

Comments about 3/4" PVC Schedule 40 Plug:

Needed a large quanity of 3/4" plugs for a special project (not plumbing) and cost at Big Box store was over double the price from Supply House plus shipping was exceptionally fast.

  • Was this a gift?:
  • No

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 4" PVC Schedule 40 Plug

    Q:

    Will this work for sdr35 pipe on a hub end rather than a piece and a cap?
    Asked on 4/8/2015 by Mark from United States

    1 answer

    • CUSTOMER CARE

      A:

      No it will not work as described.

      Answered on 4/9/2015 by Supplyhouse Staff from New York
Displaying question 1

Do you have a question about this product?