3/4" PVC Sch. 40 Socket Union w/ Buna-N O-ring Zoom

3/4" PVC Sch. 40 Socket Union w/ Buna-N O-ring

SKU:457-007

Brand: Spears

Spears
Qty Price
$2.05
/ each
$97.50 / box (50 units x $1.95)
In Stock! Ships in 24-48 Hours
(179 Available)
0

Specs

Size: 3/4"
Color: White

Description for Spears 457-007

PVC Sch. 40 Socket Union w/ Buna-N O-ring

3/4" PVC Sch. 40 Socket Union w/ Buna-N O-ring

REVIEW SNAPSHOT®

by PowerReviews
Spears1-1/2" PVC Sch. 40 Socket Union w/ Buna-N O-ring
 
4.7

(based on 11 reviews)

Ratings Distribution

  • 5 Stars

     

    (9)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (11)

Most Liked Positive Review

 

Spears Has Changed Model 457-010 Design

Supply House parts arrived very quickly and were well packaged. Unfortunately, I found that the manufacturer of this pvc, sch 40, slip 1" union, Spears has changed the design of this...Read complete review

Supply House parts arrived very quickly and were well packaged. Unfortunately, I found that the manufacturer of this pvc, sch 40, slip 1" union, Spears has changed the design of this part, including dimensions. So these unions would not mate with previously purchased unions of the same part number. After speaking with Spears, the original size unions are available as pn C-457-010.

VS

Most Liked Negative Review

 

Tightens nice no leaks

Good threads,good seal

Good threads,good seal

Reviewed by 11 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Would buy again!

By Bob

from Signal Mountain,TN

Verified Buyer

Comments about 1-1/2" PVC Sch. 40 Socket Union w/ Buna-N O-ring:

While not requiring this particular O-ring with only water use, I am still very happy with the product. Positive action and easy to install.

  • Was this a gift?:
  • No
 
5.0

worked well on connecting manual deep well pump..

By Doer

from Idaho

Verified Buyer

Comments about 1" PVC Sch. 40 Socket Union w/ Buna-N O-ring:

worked well on manual deep well pump...using union to adapt outer pump shell...great price with high quality...unions making assembly and disconnect easy

  • Was this a gift?:
  • No
 
5.0

These won't give you that sinking feeling.....

By The Wizard

from Carlisle, Pa.

Verified Buyer

Comments about 3/4" PVC Sch. 40 Socket Union w/ Buna-N O-ring:

They are well formed, and the gasket is sure sealing. I have used these for years on my condensate runs from air handlers and they rock!

  • Was this a gift?:
  • No
 
5.0

High quality, great price

By ScottS

from Chicago, IL

Verified Buyer

Comments about 1-1/2" PVC Sch. 40 Socket Union w/ Buna-N O-ring:

Exactly what I needed, and much better quality than you'll find at the big box stores. The fit is excellent, as expected, and the parts are of a good weight/thickness.

  • Was this a gift?:
  • No
 
5.0

Works as expected

By DIY Guy

from Austin

Verified Buyer

Comments about 2" PVC Sch. 40 Socket Union w/ Buna-N O-ring:

Easy to install. Doesn't leak once tightened

  • Was this a gift?:
  • No
 
4.0

works just fine

By Del

from Little Rock,Ar

Verified Buyer

Comments about 2" PVC Sch. 40 Socket Union w/ Buna-N O-ring:

fit perfectly

  • Was this a gift?:
  • No
 
5.0

Spears Has Changed Model 457-010 Design

By Wayne

from Nashville, TN

Verified Buyer

Comments about 1" PVC Sch. 40 Socket Union w/ Buna-N O-ring:

Supply House parts arrived very quickly and were well packaged. Unfortunately, I found that the manufacturer of this pvc, sch 40, slip 1" union, Spears has changed the design of this part, including dimensions. So these unions would not mate with previously purchased unions of the same part number. After speaking with Spears, the original size unions are available as pn C-457-010.

  • Was this a gift?:
  • No
 
5.0

3' pvc sch 40 socket union

By rinker56

from medina, oh

Verified Buyer

Comments about 3" PVC Sch. 40 Socket Union w/ Buna-N O-ring:

i had a terrible time finding this in stores so i went to the internet to find one. your store had what i needed and it arrived in great time.

  • Was this a gift?:
  • No
 
3.0

Tightens nice no leaks

By Greg the commercial fisherman

from Kodiak Ak

Verified Buyer

Comments about 3" PVC Sch. 40 Socket Union w/ Buna-N O-ring:

Good threads,good seal

  • Was this a gift?:
  • No
 
5.0

PexSupply.com

By Ken

from Redding, Ca.

Verified Buyer

Comments about 2-1/2" PVC Sch. 40 Socket Union w/ Buna-N O-ring:

I haven't used any of the products so far, but want to commend PexSupply.com as my order was shipped short one compression coupler and with one phone call they promptly shipped the remaining coupler.

  • Was this a gift?:
  • No

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers